Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 33441 Insulated Hex Key T 4mm 7 Inch Length | AB4MBX 1YUN7

WIHA TOOLS 33441 Insulated Hex Key T 4mm 7 Inch Length

Item: AB4MBX Model: 33441Cross Ref: 1YUN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Hex Key
Arm Length7"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Handle ColorRed
Handle Length3"
Handle MaterialPolyamide Plastic Molded Over Steel
Handle TypeErgonomic
Hex/torx Key Product GroupingHex Key
InsulatedYes
Insulated / UninsulatedInsulated
Length FamilyShort
Measurement TypeMetric
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips1
Sae Or MetricMetric
ShapeHex
Tether CapableNot Tether Capable
Tip Size4 mm
Working Angle30°
Corrosion ResistantYes
Grip StylePlain
Key ShapeT
Long Arm Length150 mm
MaterialAlloy Steel
Non-sparkingNo
Short Arm Length150 mm
StandardsASTM F-1505-10, CSA, DIN 7437, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Tether ReadyNo
Voltage Rating1000V AC/1500V DC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)17.78
Ship width (cm)7.62
HS code8204110060
Country of OriginDE

Product Variants

ProductModelTip SizeFinishLength FamilyInsulatedHandle LengthHandle ColorArm LengthNumber Of TipsPrice
WIHA 33445 Insulated Hex Key T 6.35mm 7 Inch Length | AB4MBZ 1YUN9 334456.35 mmBlack OxideShortYes4"Red7"1€17.04
WIHA 33447 Insulated Hex Key T 8.38mm 7 Inch Length | AB4MCA 1YUP1 334478.38 mmBlack OxideShortYes4"Red7"1€19.93
WIHA 33401 Hex Key Tip Size 2mm | AH8LJU 38VZ02 334012 mmPlatedShortNo3 1/8"Red3 7/8"1€6.85
WIHA 33402 Hex Key Tip Size 2.5mm | AH8LJV 38VZ03 334022.5 mmPlated--3 1/8"Red3 7/8"-€6.81
WIHA 33403 Hex Key Tip Size 3mm | AH8LJW 38VZ04 334033 mmPlatedShortNo3 1/8"Red3 7/8"1€6.71
WIHA 33453 Hex Key Tip Size 3/32 inch | AH8LJX 38VZ05 334530.094"PlatedLongNo2 13/16"Yellow6"1€6.39
WIHA 33465 Hex Key Tip Size 5/32 inch | AH8LJY 38VZ06 334650.156"PlatedLongNo2 13/16"Yellow6"1€6.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 33441 Insulated Hex Key T 4mm 7 Inch Length
€18.40 /unit