Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M38801.025.0390 O-Ring, 39 mm Inside Dia, 44 mm Outside Dia, 44 mm Actual Outside Dia, 10 PK | CQ3JGT

GRAINGER M38801.025.0390 O-Ring, 39 mm Inside Dia, 44 mm Outside Dia, 44 mm Actual Outside Dia, 10 PK

Item: CQ3JGT Model: M38801.025.0390Cross Ref: 41KW88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.39 mm
Actual Outside Dia.44 mm
Actual Width2.5 mm
ColorBlack
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsNBR 70
Metal DetectableNo
Nominal Inside Dia.39 mm
Nominal Outside Dia.44 mm
Nominal Width2.5 mm
O-ring MaterialBuna N
System Of MeasurementMetric
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M38801.025.0390 O-Ring, 39 mm Inside Dia, 44 mm Outside Dia, 44 mm Actual Outside Dia, 10 PK
€4.50 /unit