Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M24C160KCS Socket Head Cap Screw, M24-3 Thread Size, 160 mm Length Black Oxide, Alloy Steel, 5 PK | CQ4XBK

GRAINGER M24C160KCS Socket Head Cap Screw, M24x3 Thread Size, Std, 160 mm Lg., 24 mm Head Ht., 5 Pk

Item: CQ4XBK Model: M24C160KCSCross Ref: 5YRR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty5
Drive Size19 mm
Drive TypeSocket
FinishBlack Oxide
Head Dia.36 mm
Head Height24 mm
Head TypeStandard
Length160 mm
MaterialAlloy Steel
Max. Temp.400°F
Min. Temp.-20°F
Min. Thread Length60 mm
System Of MeasurementMetric
Tensile Strength160000 psi
Thread DirectionRight Hand
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Head Diameter36 mm
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length60 mm
Screw Length160 mm
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 3.366
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M24C160KCS Socket Head Cap Screw, M24x3 Thread Size, Std, 160 mm Lg., 24 mm Head Ht., 5 Pk
€189.23 /pack