GRAINGER M20200.450.1000 Threaded Rod Steel M45-4.5 x 1m | AH7VTT 38DK71

GRAINGER M20200.450.1000 Threaded Rod, M45x4.5 Thread Size, Steel, 1m Lg., Not Gr., Plain, Class 4.8

Item: AH7VTT Model: M20200.450.1000Cross Ref: 38DK71
In Stock

Get it by Friday, Jun 13

€458.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 4.8
ColorSilver
FinishPlain
GradeNon Graded
HardnessRockwell B67
Length1m
MaterialSteel
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength400 N/sq. mm
Thread DirectionRight Hand
Thread SizeM45 x 4.5
Thread TypeMetric Coarse
Yield Strength30000 psi
Material Grade/classClass 4.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength30000 psi
Overall Length1m
Rockwell HardnessB67 Min

Shipping Info:

Ship weight (kg) 10.913
Ship height (cm)5.08
Ship length (cm)101.6
Ship width (cm)5.08

Product Variants

ProductModelThread SizeTensile StrengthHardnessYield StrengthClassThread Length AThread Length BThread DirectionPkg. Qty.Price
APPROVED VENDOR M20220.050.1000 Threaded Rod Plain M5 x 0.8mm x 3 Feet | AB8EZM 25DL84 M20220.050.1000M5 x 0.8115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€2.60
APPROVED VENDOR M20220.060.1000 Threaded Rod Plain M6 x 1mm x 3 Feet | AB8EZN 25DL85 M20220.060.1000M6 x 1115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€9.20
APPROVED VENDOR M20220.080.1000 Threaded Rod Plain M8 x 1.25mm x 3 Feet | AB8EZP 25DL86 M20220.080.1000M8 x 1.25115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€9.33
APPROVED VENDOR M20220.100.1000 Threaded Rod Plain M10 x 1.50mm x 3 Feet | AB8EZQ 25DL87 M20220.100.1000M10 x 1.5115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€23.03
APPROVED VENDOR M20220.120.1000 Threaded Rod Plain M12 x 1.75mm x 3 Feet | AB8EZR 25DL88 M20220.120.1000M12 x 1.75115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€36.11
APPROVED VENDOR M20220.140.1000 Threaded Rod Plain M14 x 2mm x 3 Feet | AB8EZT 25DL89 M20220.140.1000M14 x 2115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€40.18
APPROVED VENDOR M20220.160.1000 Threaded Rod Plain M16 x 2mm x 3 Feet | AB8EZU 25DL90 M20220.160.1000M16 x 2115000 psiRockwell C3490000 psiClass 8.8--Right Hand1€54.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M20200.450.1000 Threaded Rod, M45x4.5 Thread Size, Steel, 1m Lg., Not Gr., Plain, Class 4.8
€458.79 /unit