Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5033X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Mens | CT3KVK

MILWAUKEE 48-73-5033X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Men

Item: CT3KVK Model: 48-73-5033X12Cross Ref: 349EY3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Back Stripe PatternU
ClosureZipper
ColorOrange
FeaturesId Windowquick Internal Size Adjustment
GenderMen
Includes Id WindowYes
MaterialPolyester
Maximum Chest Size50"
Minimum Chest Size46"
Number Of Inside Pockets1
Number Of Outside Pockets9
Number Of Pockets10
Number Of Pockets With Closure2
Pocket LocationLeft Chest, Right Chest
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Safety FeaturesFall Protection Compatible
Size2XL, 3XL
Vest Size2XL, 3XL
StandardsANSI-COMPLIANT, CSA APPROVED

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5033X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Men
€363.67 /unit