Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M16180.160.0090 Eye Bolt Carbon Steel 4.6 M16x90 PK10 | AH7VPP 38DJ98

GRAINGER M16180.160.0090 Eye Bolt, M16x2 Thread Size, Steel, 90 mm Lg. From Ream Center, 38 mm Thread Lg., 10 Pk

Item: AH7VPP Model: M16180.160.0090Cross Ref: 38DJ98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
ClassClass 4.6
Eye Inside Dia.16 mm
Eye Outside Dia.32 mm
Eye Thickness17 mm
FinishBlack Oxide
Length From Ream Center90 mm
MaterialSteel
Shank TypeExternal Threaded
Shoulder StyleWithout Shoulder
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
TypeRod End Blank
Eye Inside Diameter16 mm
Eye Outside Diameter32 mm
Hole Center-to-end Length90 mm
Made In North AmericaNo
Material Grade/classClass 4.6
Material Quality StandardsDIN 444
Rod End StandardsDIN 444
Shank Diameter16 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 1.7856
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)17.78

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessGradeClassShoulder StylePkg. Qty.Price
APPROVED VENDOR Z0040 Eye Bolt Internal Thread 1/4-20 Steel | AB9JTH 2DLT6 Z00401/4"-201/2"2"3/4"9/32"--Round Shoulder1€29.82
APPROVED VENDOR Z0041 Eye Bolt Internal Thread 3/8-16 Steel | AB9JTJ 2DLT7 Z00413/8"-163/4"3"1"7/16"--Round Shoulder1€38.16
APPROVED VENDOR Z0042 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTK 2DLT8 Z00421/2"-131"3 3/4"1"9/16"--Round Shoulder1€46.99
APPROVED VENDOR Z0043 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTL 2DLT9 Z00431/2"-131"4"1"9/16"--Round Shoulder1€41.99
APPROVED VENDOR Z0044 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTM 2DLU1 Z00445/8"-111 1/4"4 1/2"1"11/16"--Round Shoulder1€69.28
APPROVED VENDOR Z0046 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTN 2DLU2 Z00465/8"-111 1/4"6"1"11/16"--Round Shoulder1€85.14
APPROVED VENDOR Z0047 Eye Bolt Internal Thread 3/4-10 Steel | AB9JTP 2DLU3 Z00473/4"-101 1/2"4 1/2"1"13/16"--Round Shoulder1€95.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M16180.160.0090 Eye Bolt, M16x2 Thread Size, Steel, 90 mm Lg. From Ream Center, 38 mm Thread Lg., 10 Pk
€96.90 /pack