Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M16000.330.0001 Lifting Eye Bolt Carbon Steel C15E M33 x 45 | AH7VMG 38DJ45

GRAINGER M16000.330.0001 Lifting Eye Bolt, M33x3.5 Thread Size, Machinery, 4300N Work Load Limit

Item: AH7VMG Model: M16000.330.0001Cross Ref: 38DJ45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLifting Eye Bolt
Eye ClosureClosed
Eye Inside Dia.60 mm
Eye Outside Dia.108 mm
FinishPlain
GradeGrade C15E
Length54 mm
MaterialSteel
Shank Dia.65 mm
Shank Length54 mm
Shoulder StyleWith Shoulder
System Of MeasurementMetric
Thread Length45 mm
Thread SizeM33 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit4300N
ApplicationLifting
Eye Inside Diameter60 mm
Made In North AmericaNot Made in North America
Material Grade/classGrade C15E
Material Quality StandardsC15E Conforms to DIN EN10084
Overall Length182 mm

Shipping Info:

Ship weight (kg) 1.728
Ship height (cm)6.86
Ship length (cm)17.78
Ship width (cm)10.16

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 35Z444 Eye Bolt With Shoulder 3/8-16 | AC6QPD U16000.037.01253/8"-161 1/4"1"1 1/4"1 11/16"1300 lbs.Coarse3/8"1€5.41
APPROVED VENDOR 35Z446 Eye Bolt With Shoulder 1/4-20 | AC6QPF U16000.025.01001/4"-201"3/4"1"1 3/16"500 lbs.Coarse1/4"1€2.79
APPROVED VENDOR 35Z449 Eye Bolt With Shoulder 5/16-18 | AC6QPJ U16000.031.01125/16"-181 1/8"7/8"1 1/8"1 7/16"900 lbs.Coarse5/16"1€5.24
APPROVED VENDOR 35Z450 Eye Bolt With Shoulder 3/8-16 | AC6QPK U16000.037.00753/8"-163/4"1"3/4"1 11/16"1300 lbs.Coarse3/8"1€5.36
APPROVED VENDOR 35Z452 Eye Bolt With Shoulder 3/8-16 | AC6QPM U16000.037.00623/8"-165/8"1"5/8"1 11/16"1300 lbs.Coarse3/8"1€3.86
APPROVED VENDOR 35Z456 Eye Bolt With Shoulder M10 x 1.50mm | AC6QPR M16001.100.0001M10 x 1.535.3 mm27 mm35.3 mm46 mm1628 lbs.Coarse10 mm1€11.75
APPROVED VENDOR 35Z465 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQB M16001.080.0001M8 x 1.2532 mm25 mm32 mm43 mm500 lbs.Coarse8 mm1€9.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M16000.330.0001 Lifting Eye Bolt, M33x3.5 Thread Size, Machinery, 4300N Work Load Limit
€228.74 /unit