Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M12600.140.0001 Lock Nut M14-2.00 Class 8 Steel Zinc Plated PK50 | AH7VKM 38DJ04

GRAINGER M12600.140.0001 Locknut, M14x2 Thread Size, Nylon Insert, 22mm Hex Wd., High Hex, Zn Plated, Steel, 50 Pk

Item: AH7VKM Model: M12600.140.0001Cross Ref: 38DJ04
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
ClassClass 8
FinishZinc Plated
Hex Width22 mm
MaterialSteel
Nut Height16 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM14 x 2
Thread TypeMetric
TypeHigh Hex
Dimensional StandardsD982
Hex Height16 mm
Hex TypeHigh Hex
Lock TypeNylon Insert
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Details:

    • Locknut Series : Metric High

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialClassPkg. Qty.Price
GRAINGER M12600.050.0001 Lock Nut M5-0.80 Grade Class 8 Steel Zinc Plated PK100 | AH7VKG 38DH98 M12600.050.0001M5 x 0.88 mm6.3 mmNylon InsertHigh HexSteelClass 8100€8.10
GRAINGER M12600.060.0001 Lock Nut M6-1.00 Grade Class 8 Steel Zinc Plated PK100 | AH7VKH 38DH99 M12600.060.0001M6 x 110 mm8 mmNylon InsertHigh HexSteelClass 8100€9.24
GRAINGER M12600.080.0001 Lock Nut M8-1.25 Grade Class 8 Steel Zinc Plated PK100 | AH7VKJ 38DJ01 M12600.080.0001M8 x 1.2513 mm9.5 mmNylon InsertHigh HexSteelClass 8100€13.16
GRAINGER M12600.100.0001 Lock Nut M10-1.50 Grade Class 8 Steel Zinc Plated PK100 | AH7VKK 38DJ02 M12600.100.0001M10 x 1.517 mm11.5 mmNylon InsertHigh HexSteelClass 8100€27.08
GRAINGER M12600.120.0001 Lock Nut M12-1.75 Class 8 Steel Zinc Plated PK100 | AH7VKL 38DJ03 M12600.120.0001M12 x 1.7519 mm14 mmNylon InsertHigh HexSteelClass 8100€39.49
GRAINGER M12600.160.0001 Lock Nut M16-2.00 Class 8 Steel Zinc Plated PK50 | AH7VKN 38DJ05 M12600.160.0001M16 x 224 mm18 mmNylon InsertHigh HexSteelClass 850€41.48
GRAINGER M12600.180.0001 Lock Nut M18-2.50 Class 8 Steel Zinc Plated PK50 | AH7VKP 38DJ06 M12600.180.0001M18 x 2.527 mm20 mmNylon InsertHigh HexSteelClass 850€65.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M12600.140.0001 Locknut, M14x2 Thread Size, Nylon Insert, 22mm Hex Wd., High Hex, Zn Plated, Steel, 50 Pk
€35.95 /pack