EATON CHQ150CS | BJ8KWB

EATON CHQ150CS Thermal Magnetic Circuit Breaker, Type Chq, Clamshell Pack, 50 A, 1-Pole, 120/240 V

Item: BJ8KWB Model: CHQ150CS
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker TypeCH
FeaturesClamshell Pack
For Use WithType CH Loadcenters
Height6 1/2"
Interrupt Rating10 kAIC
Length7 1/4"
Main Circuit BreakerCHQ
NotesReplacement For Square D Type QO Breakers. Requires One 3/4-Inch (19.1 Mm) Space.
Number Of Poles1
Number Of Wires3
TypeType CHQ 3/4-Inch Classified Replacement Breaker Clamshell Pack
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width4 12/25"
Wire Size#14 AWG to 8 AWG, #14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)16.51
Ship length (cm)18.42
Ship width (cm)11.38
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON CHQ115 | BJ8KVJ CHQ1151CH120/240V€15.68
EATON CHQ130 | BJ8KVP CHQ1301CH120/240V-
RFQ
EATON CHQ135 | BJ8KVR CHQ1351CH120/240V€73.71
EATON CHQ120 | BJ8KVT CHQ1201CH120/240V-
RFQ
EATON CHQ115CS | BJ8KVU CHQ115CS1CH120/240V-
RFQ
EATON CHQ130CS | BJ8KVW CHQ130CS1CH120/240V€95.52
EATON CHQ145 | BJ8KVX CHQ1451CH120/240V€82.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHQ150CS Thermal Magnetic Circuit Breaker, Type Chq, Clamshell Pack, 50 A, 1-Pole, 120/240 V