Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11590.140.0001 Lock Nut M14-2.00 Class 8 Steel Zinc Plated PK50 | AH7VHV 38DH64

GRAINGER M11590.140.0001 Locknut, M14x2 Thread Size, Steel, 14 mm Nut Ht., 29.9 mm Flange Dia., 21 mm Wd., 50 Pk

Item: AH7VHV Model: M11590.140.0001Cross Ref: 38DH64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
ClassClass 8
FinishZinc Plated
Flange Dia.29.9 mm
MaterialSteel
Nut Height14 mm
Nut StyleFlange
Nut TypeFlange
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM14 x 2
Thread TypeMetric
Width21 mm
Hex Height14 mm
Hex TypeFlange Nut
Hex Width21 mm
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 2.0336
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeFlange Dia.Nut StyleMaterialClassFinishPkg. Qty.Price
GRAINGER M11590.050.0001 Lock Nut M5-0.80 Class 8 Steel Zinc Plated PK100 | AH7VHP 38DH59 M11590.050.0001M5 x 0.811.8 mmFlangeSteelClass 8Zinc Plated100€4.38
GRAINGER M11590.060.0001 Lock Nut M6-1.00 Class 8 Steel Zinc Plated PK100 | AH7VHQ 38DH60 M11590.060.0001M6 x 114.2 mmFlangeSteelClass 8Zinc Plated100€3.54
GRAINGER M11590.080.0001 Lock Nut M8-1.25 Grade Class 8 Steel Zinc Plated PK100 | AH7VHR 38DH61 M11590.080.0001M8 x 1.2517.9 mmFlangeSteelClass 8Zinc Plated100€18.42
GRAINGER M11590.100.0001 Lock Nut M10-1.50 Grade Class 8 Steel Zinc Plated PK100 | AH7VHT 38DH62 M11590.100.0001M10 x 1.521.8 mmFlangeSteelClass 8Zinc Plated100€9.98
GRAINGER M11590.120.0001 Lock Nut M12-1.75 Class 8 Steel Zinc Plated PK100 | AH7VHU 38DH63 M11590.120.0001M12 x 1.7526 mmFlangeSteelClass 8Zinc Plated100€23.31
GRAINGER M11590.160.0001 Lock Nut M16-2.00 Class 8 Steel Zinc Plated PK50 | AH7VHW 38DH65 M11590.160.0001M16 x 234.5 mmFlangeSteelClass 8Zinc Plated50€26.62
GRAINGER M11590.200.0001 Lock Nut M20-2.50 Class 8 Steel Zinc Plated PK25 | AH7VHX 38DH66 M11590.200.0001M20 x 2.542.8 mmFlangeSteelClass 8Zinc Plated25€48.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11590.140.0001 Locknut, M14x2 Thread Size, Steel, 14 mm Nut Ht., 29.9 mm Flange Dia., 21 mm Wd., 50 Pk
€69.68 /unit