DURHAM MANUFACTURING HMT-2436-2-MT-2DR-95 High Deck Portable Table, Maple Top, Size 24-1/4 x 36-1/4 x 31-13/16 Inch | CF6KUB

DURHAM MANUFACTURING HMT-2436-2-MT-2DR-95 High Deck Portable Table, Maple Top, Size 24-1/4 x 36-1/4 x 31-13/16 Inch

Item: CF6KUB Model: HMT-2436-2-MT-2DR-95
In Stock

Get it by Wednesday, Jun 11

€1,454.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Deck Portable Table
Assembled/unassembledYes
ColorGray
FinishTextured Powder Coat
Height31.812"
Length36 1/4"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width24 1/4"

Shipping Info:

Ship weight (kg) 75.4785
Ship height (cm)80.8
Ship length (cm)92.08
Ship width (cm)61.6
HS code9403.2
Country of OriginMX

Product Variants

ProductModelNumber Of ShelvesOverall WidthFinishHeightNumber Of GaugesColorCaster TypeAssembled/unassembledPrice
DURHAM MANUFACTURING HMT-1836-2-95 High Deck Portable Table, 2 Shelf, Size 18-1/4 x 36-1/4 x 30-1/16 Inch | AB3HMB 1TGN4 HMT-1836-2-95218"Powder Coat--GrayNon Marking-€379.23
DURHAM MANUFACTURING HMT-1836-3-95 High Deck Portable Table, 3 Shelf, Size 18-1/4 x 36-1/4 x 30-1/16 Inch | AB3HMC 1TGN5 HMT-1836-3-95318"Powder Coat--GrayNon Marking-€369.84
DURHAM MANUFACTURING HMT-2436-2-95 High Deck Portable Table, 2 Shelf, Size 24-1/4 x 36-1/4 x 30-1/16 Inch, Gray | AB3HMD 1TGN6 HMT-2436-2-95224"Powder Coat--GrayNon Marking-€439.49
DURHAM MANUFACTURING HMT-2436-3-95 High Deck Portable Table, 3 Shelf, Size 24-1/4 x 36-1/4 x 30-1/16 Inch | AB3HME 1TGN7 HMT-2436-3-95324"Powder Coat--GrayNon Marking-€435.36
DURHAM MANUFACTURING HMT-2448-2-95 High Deck Portable Table, 2 Shelf, Size 24-1/4 x 48-1/4 x 30-1/16 Inch, Gray | AB3HMF 1TGN8 HMT-2448-2-95224"Powder Coat--GrayNon Marking-€500.42
DURHAM MANUFACTURING HMT-2448-3-95 High Deck Portable Table, 3 Shelf, Size 24-1/4 x 48-1/4 x 30-1/16 Inch | AB3HMG 1TGN9 HMT-2448-3-95324"Powder Coat--GrayNon Marking-€563.97
DURHAM MANUFACTURING HMT-3048-2-95 High Deck Portable Table, 2 Shelf, Size 30-1/4 x 48-1/4 x 30-1/16 Inch, Gray | AB3HMH 1TGP1 HMT-3048-2-95230"Powder Coat--GrayNon Marking-€518.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HMT-2436-2-MT-2DR-95 High Deck Portable Table, Maple Top, Size 24-1/4 x 36-1/4 x 31-13/16 Inch
€1,454.95 /unit