Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11400.270.0001 Coupling Nut M27-3.00 18-8 ST SS PK5 | AH7VHN 38DH58

GRAINGER M11400.270.0001 Coupling Nut, M27x3 Thread Size, Steel, 41 mm Wd., 81 mm Lg., Gr. 18-8, 5 Pk

Item: AH7VHN Model: M11400.270.0001Cross Ref: 38DH58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishZinc Plated
GradeGrade 18-8
Length81 mm
MaterialSteel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM27 x 3
Thread TypeMetric
TypeStandard
Width41 mm

Shipping Info:

Ship weight (kg) 2.7976
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)38.1

Product Variants

ProductModelThread SizeThread DirectionTypeThread TypeMaterialGradeFinishPkg. Qty.Price
GRAINGER M11400.060.0001 Coupling Nut Grade 18-8 Steel SS PK100 | AH7VHE 38DH50 M11400.060.0001M6 x 1Right HandStandardMetricSteelGrade 18-8Zinc Plated100€24.97
GRAINGER M11400.120.0001 Coupling Nut Grade 18-8 Steel SS PK50 | AH7VHH 38DH53 M11400.120.0001M12 x 1.75Right HandStandardMetricSteelGrade 18-8Zinc Plated50€68.49
GRAINGER M11400.140.0001 Coupling Nut M14-2.00 18-8 ST SS PK25 | AH7VHJ 38DH54 M11400.140.0001M14 x 2Right HandStandardMetricSteelGrade 18-8Zinc Plated25€56.11
GRAINGER M11400.160.0001 Coupling Nut M16-2.00 18-8 ST SS PK25 | AH7VHK 38DH55 M11400.160.0001M16 x 2Right HandStandardMetricSteelGrade 18-8Zinc Plated25€70.46
GRAINGER M11400.200.0001 Coupling Nut M20-2.50 18-8 ST SS PK10 | AH7VHL 38DH56 M11400.200.0001M20 x 2.5Right HandStandardMetricSteelGrade 18-8Zinc Plated10€60.86
GRAINGER M11400.240.0001 Coupling Nut M24-3.00 18-8 ST SS PK5 | AH7VHM 38DH57 M11400.240.0001M24 x 3Right HandStandardMetricSteelGrade 18-8Zinc Plated5€59.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11400.270.0001 Coupling Nut, M27x3 Thread Size, Steel, 41 mm Wd., 81 mm Lg., Gr. 18-8, 5 Pk
€94.62 /pack