Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11398.030.0013 Spacer Int/Extension Stud M3-0.5 x 13.5 PK100 | AH7VGB 38DH24

GRAINGER M11398.030.0013 Spacer, M3x0.5 Thread Size, Male To Female, 13.5 mm Lg., 6 mm Thread Lg., Steel, 100 Pk

Item: AH7VGB Model: M11398.030.0013Cross Ref: 38DH24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer
FinishZinc Plated
Hex Width5.5 mm
Length13.5 mm
MaterialSteel
Overall Length19.5 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread Depth7 mm
Thread Length6 mm
Thread SizeM3 x 0.5
TypeMale To Female
Body Length13.5 mm
Body Thread Length7 mm
Includes CapNo
ShapeHex
Standoff MaterialSteel
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.2421
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelOverall LengthThread LengthThread DepthThread SizeFinishTemp. RangeMaterialHex WidthPkg. Qty.Price
GRAINGER M11398.030.0005 Spacer Int/Extension Stud M3-0.5 x 5 PK100 | AH7VFX 38DH20 M11398.030.000512 mm11 mm3 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€44.33
GRAINGER M11398.030.0008 Spacer Int/Extension Stud M3-0.5 x 8 PK100 | AH7VFY 38DH21 M11398.030.000814 mm6 mm5 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€46.73
GRAINGER M11398.030.0010 Spacer Int/Extension Stud M3-0.5 x 10 PK100 | AH7VFZ 38DH22 M11398.030.001016 mm6 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€46.96
GRAINGER M11398.030.0012 Spacer Int/Extension Stud M3-0.5 x 12 PK100 | AH7VGA 38DH23 M11398.030.001218 mm6 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€46.36
GRAINGER M11398.030.0015 Spacer Int/Extension Stud M3-0.5 x 15 PK100 | AH7VGC 38DH25 M11398.030.001521 mm6 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€54.93
GRAINGER M11398.030.0018 Spacer Int/Extension Stud M3-0.5 x 18 PK100 | AH7VGD 38DH26 M11398.030.001824 mm6 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€71.70
GRAINGER M11398.030.0020 Spacer Int/Extension Stud M3-0.5 x 20 PK100 | AH7VGE 38DH27 M11398.030.002026 mm6 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm100€50.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11398.030.0013 Spacer, M3x0.5 Thread Size, Male To Female, 13.5 mm Lg., 6 mm Thread Lg., Steel, 100 Pk
€102.21 /pack