Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-2041 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex, Straight | CT3NMA

MILWAUKEE 48-73-2041 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex, Straight

Item: CT3NMA Model: 48-73-2041Cross Ref: 55FF01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorRed
Arm Tip TypeStraight
Eyewear SizeM
Frame ColorBlack
Frame MaterialNylon
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
IncludesPolyester Bag
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
X-ray DetectableNo
Adjustable Arm LengthYes
ApplicationMilitary
Brow Lining MaterialFoam
Eye Socket Lining MaterialFoam
For Small Heads DesignationNot Rated for Small Heads
Glasses Frame StyleWraparound with Side Protection
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Scratch-resistant Lens CoatingYes
StandardsANSI Z87.1+, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeEyewear SizeLens CoatingArm Tip TypeIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingIncludes No Lens CoatingsFrame ColorPrice
MILWAUKEE 48-73-2041X12 Safety Glasses | CT3NLB 48-73-2041X12--------€489.59
MILWAUKEE 48-73-2013 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame | CT3NLC 48-73-2013Half FrameUniversalAnti Fog, Anti ScratchNon AdjustableYesYesNoBlack€25.09
MILWAUKEE 48-73-2011 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Black, Unisex | CT3NLL 48-73-2011Half FrameUniversalAnti ScratchNon AdjustableYesNoNoBlack€12.76
MILWAUKEE 48-73-2021X12 Safety Glasses, Uncoated, No Foam Lining, Wraparound Frame, Full-Frame, Black, Black/Red | CT3NLX 48-73-2021X12Full FrameUniversalUncoated-NoNoYesBlack€376.99
MILWAUKEE 48-73-2020 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex | CT3NLY 48-73-2020Full FrameM-Straight---Black€26.47
MILWAUKEE 48-73-2040 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex, Straight | CT3NLZ 48-73-2040Full FrameM-Straight---Black€42.45
MILWAUKEE 48-73-2021 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex, Straight | CT3NMB 48-73-2021Full FrameM-Straight---Black€31.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-2041 Safety Glasses, Wraparound Frame, Full-Frame, Black, Red, M Eyewear Size, Unisex, Straight
€48.65 /unit