Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07800.050.0025 Set Screw Steel M5 x 0.80mm Cone 25mm Pk100 | AG2HUW 31JV76

GRAINGER M07800.050.0025 Set Screw, M5x0.8 Thread Size, Pln, 25mm Lg., 2.5mm Drive Size, Cone, Hex Socket, 100 Pk

Item: AG2HUW Model: M07800.050.0025Cross Ref: 31JV76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size2.5 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length25 mm
MaterialSteel
Point TypeCone
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM5 x 0.8

Shipping Info:

Ship weight (kg) 0.275
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeDrive TypeHardnessTemp. RangePoint TypeMaterialFinishPkg. Qty.Price
GRAINGER M07800.030.0003 Set Screw Steel M3 x 0.50mm Cone 3mm Pk100 | AG2HTX 31JV54 M07800.030.0003M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€20.96
GRAINGER M07800.030.0004 Set Screw Steel M3 x 0.50mm Cone 4mm Pk100 | AG2HTY 31JV55 M07800.030.0004M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€24.31
GRAINGER M07800.030.0005 Set Screw Steel M3 x 0.50mm Cone 5mm Pk100 | AG2HTZ 31JV56 M07800.030.0005M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€23.95
GRAINGER M07800.030.0006 Set Screw Steel M3 x 0.50mm Cone 6mm Pk100 | AG2HUA 31JV57 M07800.030.0006M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€11.42
GRAINGER M07800.030.0008 Set Screw Steel M3 x 0.50mm Cone 8mm Pk100 | AG2HUB 31JV58 M07800.030.0008M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€15.22
GRAINGER M07800.030.0012 Set Screw Steel M3 x 0.50mm Cone 12mm Pk100 | AG2HUC 31JV59 M07800.030.0012M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€38.80
GRAINGER M07800.030.0016 Set Screw Steel M3 x 0.50mm Cone 16mm Pk100 | AG2HUD 31JV60 M07800.030.0016M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FConeSteelPlain100€42.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07800.050.0025 Set Screw, M5x0.8 Thread Size, Pln, 25mm Lg., 2.5mm Drive Size, Cone, Hex Socket, 100 Pk
€40.01 /pack