VESTIL CART-400-D-HR Double Scissor Cart 400 lb Capacity 23.6 x 35.4 | AG7PCP

VESTIL CART-400-D-HR Double Scissor Cart, 400 Lb. Capacity, 23.6 Inch x 35.4 Inch Size

Item: AG7PCP Model: CART-400-D-HR
In Stock

Get it by Tuesday, Jun 17

€1,290.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity400 lbs.
ColorBlue
Frame MaterialSteel
Front Caster Dia.8"
Front Caster MaterialHard Rubber
Front Caster Width2"
Height39"
Length46"
Lowered Height18 1/8"
Lowering MethodHand Release
MaterialSteel
Max. Height65"
Max. Travel Distance40 3/25"
Min. Height18.13"
Number Of Casters4
Number Of Pumps On Low Setting50
Number Of Stokes To Raised Height50
Operation TypeManual
Platform Length35.437"
Platform MaterialSteel
Platform Width23 5/8"
Power SourceManual
Raised Height65"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Poly
Rear Caster Width1 1/2"
Scale IncludedNo
Scissor TypeDouble
Speed TypeSingle
Width24"

Shipping Info:

Ship weight (kg) 120.15
Ship height (cm)101.6
Ship length (cm)132.08
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform LengthPlatform WidthScissor TypeLowered HeightRaised HeightMax. Travel DistanceFront Caster Dia.Front Caster MaterialPrice
VESTIL CART-1000-D-FR Premium Double Scissor Cart 1000 lb Capacity 24" x 40.5" | AG7PBB CART-1000-D-FR40 1/2"24"Double11 3/4"61 1/2"49 3/4"8"Hard Rubber€1,880.49
VESTIL CART-1000-S-FR Premium Portable Scissor Cart 1000 lb Capacity 40.5" x 24" | AG7PBH CART-1000-S-FR40 1/2"24"Single13 1/2"35 1/2"22"8"Hard Rubber€1,073.32
VESTIL CART-1000-S-HR Premium Single Scissor Cart 1000 lb Capacity 23.6" x 35.4" | AG7PBJ CART-1000-S-HR35.437"23 5/8"Single13 1/8"36 3/8"23 1/4"8"Hard Rubber€1,055.26
VESTIL CART-300-D-FR Premium Double Scissor Cart 300 lb Capacity 19.5" x 33" | AG7PCJ CART-300-D-FR33"19 1/2"Double17"56"39"5"Poly On Poly€1,325.85
VESTIL CART-300-S-FR Premium Single Scissor Cart 300 lb Capacity 18" x 30" | AG7PCK CART-300-S-FR30"17 3/4"Single10"31"21"5"Poly On Poly€815.60
VESTIL CART-600-D-FR Premium Double Cart 600 lb Capacity 33" x 23.25" | AG7PCZ CART-600-D-FR33"23 1/4"Double12"53 1/2"41 1/2"5"Poly On Poly€1,592.09
VESTIL CART-600-S-FR Heavy-duty Premium Scissor Cart 600 lb Capacity 19" x 33" | AG7PDB CART-600-S-FR33 1/8"19 3/4"Single13 1/4"34"20 3/4"5"Poly On Poly€1,037.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-400-D-HR Double Scissor Cart, 400 Lb. Capacity, 23.6 Inch x 35.4 Inch Size
€1,290.82 /unit