Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07151.030.0025 Socket Head Cap Screw Button Steel M3-0.50x25mm PK100 | AH7UGA 38DA88

GRAINGER M07151.030.0025 Socket Head Cap Screw, M3x0.5 Thread Size, Button, 25mm Lg., 1.65mm Head Ht., Zn Plated, Steel, 100 Pk

Item: AH7UGA Model: M07151.030.0025Cross Ref: 38DA88
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 10.9
Drive Size2.5 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C32-C39
Head Dia.5.7 mm
Head Height1.65 mm
Head TypeButton
Length25 mm
MaterialSteel
Min. Tensile Strength1200 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length12 mm
Thread SizeM3 x 0.5
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 10.9 Steel
Dimensional StandardsISO 7380-1
Display Qty100
Head Diameter5.7 mm
Material Grade/classClass 10.9
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length12 mm
Screw Length25 mm
Tensile Strength145000 psi
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07151.011.0025 Socket Cap Screw Button 4-40 x 1/4 - Pack Of 100 | AB7DBF 22TY74 U07151.011.0025#4-40Fully Threaded1/16"0.213"0.059"1/4"145000 psiRockwell C37-C44100€34.74
APPROVED VENDOR U07151.011.0037 Socket Cap Screw Button 4-40 x 3/8 - Pack Of 100 | AB7DBG 22TY75 U07151.011.0037#4-40Fully Threaded1/16"0.213"0.059"3/8"145000 psiRockwell C37-C44100€35.65
APPROVED VENDOR U07151.011.0050 Socket Cap Screw Button 4-40 x 1/2 - Pack Of 100 | AB7DBH 22TY76 U07151.011.0050#4-40Fully Threaded1/16"0.213"0.059"1/2"145000 psiRockwell C37-C44100€27.98
APPROVED VENDOR U07151.013.0025 Socket Cap Screw Button 6-32 x 1/4 - Pack Of 100 | AB7DBJ 22TY77 U07151.013.0025#6-32Fully Threaded5/64"1/4"0.073"1/4"145000 psiRockwell C37-C44100€35.15
APPROVED VENDOR U07151.013.0037 Socket Cap Screw Button 6-32 x 3/8 - Pack Of 100 | AB7DBK 22TY78 U07151.013.0037#6-32Fully Threaded5/64"1/4"0.073"3/8"145000 psiRockwell C37-C44100€34.61
APPROVED VENDOR U07151.013.0050 Socket Cap Screw Button 6-32 x 1/2 - Pack Of 100 | AB7DBL 22TY79 U07151.013.0050#6-32Fully Threaded5/64"1/4"0.073"1/2"145000 psiRockwell C37-C44100€36.21
APPROVED VENDOR U07151.013.0062 Socket Cap Screw Button 6-32 x 5/8 - Pack Of 100 | AB7DBM 22TY80 U07151.013.0062#6-32Fully Threaded5/64"1/4"1/8"5/8"145000 psiRockwell C37-C44100€39.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07151.030.0025 Socket Head Cap Screw, M3x0.5 Thread Size, Button, 25mm Lg., 1.65mm Head Ht., Zn Plated, Steel, 100 Pk
€20.32 /unit