Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07111.100.0035 Shoulder Screw, Hex Socket, M8-1.25 mm, 5 Pk | CD3WKR 54FJ86

GRAINGER M07111.100.0035 Shoulder Screw, M8x1.25 Thread Size, 35 mm Shoulder Lg., 7 mm Head Ht., Std, 5 Pk

Item: CD3WKR Model: M07111.100.0035Cross Ref: 54FJ86
Limited Availability
€23.29 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 12.9
Drive Size5 mm
Drive TypeHex Socket
FinishPlain
Head Dia.16 mm
Head Height7 mm
Head TypeStandard
MaterialAlloy Steel
Min. Tensile Strength176000 psi
Shoulder Dia.10 mm
Shoulder Length35 mm
System Of MeasurementMetric
Thread Length13 mm
Thread SizeM8 x 1.25
TypeStandard

Shipping Info:

Ship weight (kg) 0.175

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthHead Dia.Head HeightDrive SizeMin. Tensile StrengthPkg. Qty.Price
GRAINGER M07111.060.0006 Shoulder Screw Steel M5 6mm x 6mm PK5 | AH7TZC 38CZ28 M07111.060.0006M5 x 0.86 mm6 mm9.5 mm10 mm4.5 mm3 mm1200 N/sq. mm5€14.77
GRAINGER M07111.080.0008 Shoulder Screw Steel M6 8mm x 8mm PK5 | AH7TZD 38CZ29 M07111.080.0008M6 x 18 mm8 mm11 mm13 mm5.5 mm4 mm1200 N/sq. mm5€12.58
GRAINGER M07111.100.0010 Shoulder Screw Steel M8 10mm x 10mm PK5 | AH7TZE 38CZ32 M07111.100.0010M8 x 1.2510 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€14.56
GRAINGER M07111.100.0100 Shoulder Screw Steel M8 10mm x 100mm PK5 | AH7TZF 38CZ33 M07111.100.0100M8 x 1.25100 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€35.30
GRAINGER M07111.100.0120 Shoulder Screw Steel M8 10mm x 120mm PK5 | AH7TZG 38CZ34 M07111.100.0120M8 x 1.25120 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€69.61
GRAINGER M07111.120.0120 Shoulder Screw Steel M10 12mm x 120mm PK5 | AH7TZH 38CZ35 M07111.120.0120M10 x 1.5120 mm12 mm16 mm18 mm9 mm6 mm1200 N/sq. mm5€77.15
GRAINGER M07111.160.0020 Shoulder Screw Steel M12 16mm x 20mm PK5 | AH7TZJ 38CZ36 M07111.160.0020M12 x 1.7520 mm16 mm18 mm24 mm11 mm8 mm1200 N/sq. mm5€48.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07111.100.0035 Shoulder Screw, M8x1.25 Thread Size, 35 mm Shoulder Lg., 7 mm Head Ht., Std, 5 Pk
€23.29 /pack