Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07111.160.0020 Shoulder Screw Steel M12 16mm x 20mm PK5 | AH7TZJ 38CZ36

GRAINGER M07111.160.0020 Shoulder Screw, M12x1.75 Thread Size, 20 mm Shoulder Lg., 11 mm Head Ht., Std, 5 Pk

Item: AH7TZJ Model: M07111.160.0020Cross Ref: 38CZ36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size8 mm
Drive TypeHex Socket
FinishPlain
Head Dia.24 mm
Head Height11 mm
Head TypeStandard
MaterialAlloy Steel
Min. Tensile Strength1200 N/sq. mm
Shoulder Dia.16 mm
Shoulder Length20 mm
Shoulder Length Tolerance0.25 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread Length18 mm
Thread SizeM12 x 1.75
TypeStandard
Head Diameter24 mm
Material Grade/classClass 12.9
Rockwell HardnessC39 to C44
Shoulder Diameter Tolerance-0.036 mm to +0 mm
Tensile Strength174000 psi
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthHead Dia.Head HeightDrive SizeMin. Tensile StrengthPkg. Qty.Price
GRAINGER M07111.060.0006 Shoulder Screw Steel M5 6mm x 6mm PK5 | AH7TZC 38CZ28 M07111.060.0006M5 x 0.86 mm6 mm9.5 mm10 mm4.5 mm3 mm1200 N/sq. mm5€14.77
GRAINGER M07111.080.0008 Shoulder Screw Steel M6 8mm x 8mm PK5 | AH7TZD 38CZ29 M07111.080.0008M6 x 18 mm8 mm11 mm13 mm5.5 mm4 mm1200 N/sq. mm5€12.58
GRAINGER M07111.100.0010 Shoulder Screw Steel M8 10mm x 10mm PK5 | AH7TZE 38CZ32 M07111.100.0010M8 x 1.2510 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€14.56
GRAINGER M07111.100.0100 Shoulder Screw Steel M8 10mm x 100mm PK5 | AH7TZF 38CZ33 M07111.100.0100M8 x 1.25100 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€35.30
GRAINGER M07111.100.0120 Shoulder Screw Steel M8 10mm x 120mm PK5 | AH7TZG 38CZ34 M07111.100.0120M8 x 1.25120 mm10 mm13 mm16 mm7 mm5 mm1200 N/sq. mm5€69.61
GRAINGER M07111.120.0120 Shoulder Screw Steel M10 12mm x 120mm PK5 | AH7TZH 38CZ35 M07111.120.0120M10 x 1.5120 mm12 mm16 mm18 mm9 mm6 mm1200 N/sq. mm5€77.15
GRAINGER M07111.160.0045 Shoulder Screw Steel M12 16mm x 45mm PK5 | AH7TZK 38CZ37 M07111.160.0045M12 x 1.7545 mm16 mm18 mm24 mm11 mm8 mm1200 N/sq. mm5€45.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07111.160.0020 Shoulder Screw, M12x1.75 Thread Size, 20 mm Shoulder Lg., 11 mm Head Ht., Std, 5 Pk
€54.53 /pack