Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04121.040.0001 Hex Nut M4-0.70 Class 10 Steel Zinc Plated PK100 | AH7TEN 38CU33

GRAINGER M04121.040.0001 Hex Nut, M4x0.7 Thread Size, Steel, 3.2 mm Ht., 7 mm Wd., Zn Plated, Std Hex, 100 Pk

Item: AH7TEN Model: M04121.040.0001Cross Ref: 38CU33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 10
FinishZinc Plated
Height3.2 mm
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM4 x 0.7
Thread TypeMetric
Width7 mm
Hex Height3.2 mm
Hex TypeStandard Hex
Hex Width7 mm
Material Grade/classClass 10

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.79
Ship length (cm)12.7
Ship width (cm)5.08

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessTensile StrengthNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U08110.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPR 12P511 U08110.087.00017/8"-9Class 2Coarse3/4"Rockwell B70-B100-Standard HexRight Hand10€11.81
APPROVED VENDOR U08161.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPT 12P512 U08161.087.00027/8"-14Class 2Fine/Special3/4"Rockwell C3290000 psiStandard HexRight Hand10€13.10
APPROVED VENDOR U08110.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPU 12P513 U08110.100.00011"-8Class 2Coarse55/64"Rockwell B70-B100-Standard HexRight Hand5€7.55
APPROVED VENDOR U08110.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPW 12P515 U08110.112.00011 1/8"-7Class 2Coarse31/32"Rockwell C3290000 psiStandard HexRight Hand5€11.45
APPROVED VENDOR U08161.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPX 12P516 U08161.112.00021 1/8"-12Class 2Fine/Special31/32"Rockwell B70-B100-Standard HexRight Hand5€9.67
APPROVED VENDOR U08110.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPY 12P517 U08110.125.00011 1/4"-7Class 2Coarse1 1/16"Rockwell B70-B100-Standard HexRight Hand5€16.90
APPROVED VENDOR U08161.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPZ 12P518 U08161.125.00021 1/4"-12Class 2Fine/Special1 1/16"Rockwell B70-B100-Standard HexRight Hand5€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04121.040.0001 Hex Nut, M4x0.7 Thread Size, Steel, 3.2 mm Ht., 7 mm Wd., Zn Plated, Std Hex, 100 Pk
€12.35 /pack