Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M01560.140.0001 Hex Nut M14-2.00 Class 8 Steel Galvanized PK50 | AH7TBQ 38CR96

GRAINGER M01560.140.0001 Hex Nut, M14x2 Thread Size, Steel, 11 mm Ht., 22 mm Wd., Hot Dipped Galv, 50 Pk

Item: AH7TBQ Model: M01560.140.0001Cross Ref: 38CR96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishHot Dip Galvanized
Height11 mm
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM14 x 2
Thread TypeMetric
Width22 mm
Dimensional StandardsDIN 934
Hex Height11 mm
Hex TypeStandard Hex
Hex Width22 mm
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeClassThread TypeHeightNut TypeThread DirectionHardnessPkg. Qty.Price
APPROVED VENDOR 12P495 Hex Nut Grade 2 1/4-20 - Pack Of 50 | AA4JPA U08111.025.00011/4"-20Class 2Coarse7/32"Standard HexRight HandRockwell B68-C3250€3.40
APPROVED VENDOR 12P496 Hex Nut Grade 2 5/16-18 - Pack Of 50 | AA4JPB U08111.031.00015/16"-18Class 2Coarse17/64"Standard HexRight HandRockwell B68-C3250€5.23
APPROVED VENDOR 12P497 Hex Nut Grade 2 3/8-16 - Pack Of 50 | AA4JPC U08111.037.00013/8"-16Class 2Coarse21/64"Standard HexRight HandRockwell B68-C3250€5.48
APPROVED VENDOR 12P498 Hex Nut Grade 2 1/2-13 - Pack Of 25 | AA4JPD U08111.050.00011/2"-13Class 2Coarse7/16"Standard HexRight HandRockwell B68-C3225€5.39
APPROVED VENDOR 12P499 Hex Nut Grade 2 3/4-10 - Pack Of 10 | AA4JPE U08111.075.00013/4"-10Class 2Coarse41/64"Standard HexRight HandRockwell B68-C3210€5.97
APPROVED VENDOR 12P501 Hex Nut Grade 2 7/8-9 Pk5 | AA4JPF U08111.087.00017/8"-9Class 2Coarse3/4"Standard HexRight HandRockwell B68-C325€5.19
APPROVED VENDOR 12P502 Hex Nut Grade 2 1-8 Pk5 | AA4JPG U08111.100.00011"-8Class 2Coarse55/64"Standard HexRight HandRockwell B68-C325€7.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M01560.140.0001 Hex Nut, M14x2 Thread Size, Steel, 11 mm Ht., 22 mm Wd., Hot Dipped Galv, 50 Pk
€28.78 /pack