Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LKRXA-TPA 101G-FI Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 240 Lb, Swivel | CP7RTD

GRAINGER LKRXA-TPA 101G-FI Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 240 Lb, Swivel

Item: CP7RTD Model: LKRXA-TPA 101G-FICross Ref: 44YU76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationFood Service, Medical And Institutional Equipment
Bolt Hole Dia.1/2"
Brake TypeTotal Lock Brake
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Core ColorGray
FeaturesCorrosion Resistant, Hollow, Semi-Soft Tread
Frame FinishStainless Steel
Frame MaterialStainless Steel
Load Rating240 lbs.
Mounting Bolt Dia.1/2"
Mounting Height6.188"
Non-markingYes
Number Of Wheels1
Overall Height5 1/4"
Replacement WheelTPA 101/12G
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialRubber
Wheel Bearing TypePlain
Wheel Core MaterialPlastic
Wheel Dia.3 7/8"
Wheel Width1 1/4"
Wheel/tread ColorGray
Wheel/tread Hardness85 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialStainless Steel
StandardsDIN EN 12578, ISO 14001, ISO 5001, ISO 9001
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthLoad RatingFrame FinishWheel Dia.Wheel Bearing TypeBrake TypeMounting HeightFrame MaterialPrice
GRAINGER BS4 075 NY14 Kingpin Swivel Caster Nylon 3 Inch 350 lb. | AH8DPG 38LU14 BS4 075 NY141 3/8"350 lbs.Zinc Plated3"Roller---€37.98
GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPH 38LU15 BS4 100 NY141 3/8"495 lbs.Zinc Plated4"Roller---€43.19
GRAINGER BS4 100 NY14 L Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPJ 38LU16 BS4 100 NY14 L1 3/8"495 lbs.Zinc Plated4"RollerTotal Lock--€78.68
GRAINGER BS4 125 NY14 Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPK 38LU17 BS4 125 NY141 3/8"495 lbs.Zinc Plated5"Roller---€48.59
GRAINGER BS4 125 NY14 L Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPL 38LU18 BS4 125 NY14 L1 3/8"495 lbs.Zinc Plated5"RollerTotal Lock--€83.71
GRAINGER BS4 075 RP14 Kingpin Swivel Caster Phenolic 3 Inch 380 lb. | AH8DPM 38LU19 BS4 075 RP141 1/2"380 lbs.Zinc Plated3"Roller---€43.89
GRAINGER BS4 100 RP14 Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPN 38LU20 BS4 100 RP141 1/2"495 lbs.Zinc Plated4"Roller---€45.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LKRXA-TPA 101G-FI Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 240 Lb, Swivel
€110.06 /unit