Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPH 38LU15

GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb.

Item: AH8DPH Model: BS4 100 NY14Cross Ref: 38LU15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Hole Caster
Bearing TypeSingle Ball
Bolt Hole Dia.1/2"
Caster Brake IncludedNo
Caster Product GroupSwivel Caster
Caster Temp. RangeYes
Core ColorWhite
Core MaterialNylon
Frame FinishZinc Plated
Load Rating495 lbs.
MaterialNylon
Non-markingYes
Number Of Wheels1
Overall Height5 1/2"
RacewaySingle Ball
Stem TypeHollow Kingpin
System Of MeasurementImperial
TypeSwivel
Wheel Bearing TypeRoller
Wheel ColorWhite
Wheel Dia.4"
Wheel MaterialNylon
Wheel Width1 3/8"
ApplicationTool And Work Boxes
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Mounting Height5 1/2"
Replacement Wheel100NY14
StandardsICWM
Swivel Raceway TypeSingle Ball
Wheel Core MaterialNylon
Wheel/tread ColorWhite
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)8.26
Country of OriginGB

Product Details:

    • Caster Temp. Range : -4 Degrees to 176 Degrees F

Product Variants

ProductModelWheel WidthLoad RatingFrame FinishWheel Dia.Wheel Bearing TypeBrake TypeMounting HeightFrame MaterialPrice
GRAINGER BS4 075 NY14 Kingpin Swivel Caster Nylon 3 Inch 350 lb. | AH8DPG 38LU14 BS4 075 NY141 3/8"350 lbs.Zinc Plated3"Roller---€37.98
GRAINGER BS4 100 NY14 L Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPJ 38LU16 BS4 100 NY14 L1 3/8"495 lbs.Zinc Plated4"RollerTotal Lock--€78.68
GRAINGER BS4 125 NY14 Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPK 38LU17 BS4 125 NY141 3/8"495 lbs.Zinc Plated5"Roller---€48.59
GRAINGER BS4 125 NY14 L Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPL 38LU18 BS4 125 NY14 L1 3/8"495 lbs.Zinc Plated5"RollerTotal Lock--€83.71
GRAINGER BS4 075 RP14 Kingpin Swivel Caster Phenolic 3 Inch 380 lb. | AH8DPM 38LU19 BS4 075 RP141 1/2"380 lbs.Zinc Plated3"Roller---€43.89
GRAINGER BS4 100 RP14 Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPN 38LU20 BS4 100 RP141 1/2"495 lbs.Zinc Plated4"Roller---€45.64
GRAINGER BS4 100 RP14 L Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPP 38LU21 BS4 100 RP14 L1 1/2"495 lbs.Zinc Plated4"RollerTotal Lock--€80.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb.
€45.73 /unit