Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED LH-C080R-16 Standard Plate Caster, Swivel, Iron, 1250 Lbs. Load Rating, 8 Inch Wheel Dia. | CH6PZL 455T95

GRAINGER LH-C080R-16 Standard Plate Caster, Swivel, Iron, 1250 Lbs. Load Rating, 8 Inch Wheel Dia.

Item: CH6PZL Model: LH-C080R-16Cross Ref: 455T95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypeRoller
Core ColorSilver
Core MaterialCast Iron
Frame MaterialSteel
Hardness220 BHN
Hole PatternA
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating1250 lbs.
Mounting Bolt Dia.3/8"
Mounting Height9 5/8"
Mounting Plate4 1/2" x 6 1/4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4
Raceway TypeDouble Ball
Swivel Radius6.43"
Wheel ColorSilver
Wheel Diameter8"
Wheel MaterialIron
Wheel Width2"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesPush/Pull Force Reduction
Frame FinishZinc Plated
IncludesComplete Caster
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/4"
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/4" ( A )
Replacement WheelP-C-080X020/050R
StandardsDIN EN, ICWM, ISO 9001
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialCast Iron
Wheel Dia.8"
Wheel/tread ColorSilver
Wheel/tread Hardness220 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 7.0425
Country of OriginGermany

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LH-C080R-16 Standard Plate Caster, Swivel, Iron, 1250 Lbs. Load Rating, 8 Inch Wheel Dia.
€171.18 /unit