Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LEXR-POEV 100XR-FI-SG Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 330 Lb | CP7RTF

GRAINGER LEXR-POEV 100XR-FI-SG Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 330 Lb

Item: CP7RTF Model: LEXR-POEV 100XR-FI-SGCross Ref: 44YU71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationFood Service, Medical And Institutional Equipment
Bolt Hole Dia.1/2"
Brake TypeTotal Lock Brake
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Core ColorBlack
FeaturesCorrosion Resistant, Hollow, Soft Tread
Frame FinishStainless Steel
Frame MaterialStainless Steel
Load Rating330 lbs.
Mounting Bolt Dia.1/2"
Mounting Height4"
Non-markingYes
Number Of Wheels1
Overall Height4.938"
Replacement WheelPOEV 100/12XR-SG
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialRubber
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Dia.3 7/8"
Wheel Width1 1/2"
Wheel/tread ColorBlack
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialStainless Steel
StandardsDIN EN 12573, ISO 14001, ISO 5001, ISO 9001
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthLoad RatingFrame FinishWheel Dia.Wheel Bearing TypeBrake TypeMounting HeightFrame MaterialPrice
GRAINGER BS4 075 NY14 Kingpin Swivel Caster Nylon 3 Inch 350 lb. | AH8DPG 38LU14 BS4 075 NY141 3/8"350 lbs.Zinc Plated3"Roller---€37.98
GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPH 38LU15 BS4 100 NY141 3/8"495 lbs.Zinc Plated4"Roller---€43.19
GRAINGER BS4 100 NY14 L Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPJ 38LU16 BS4 100 NY14 L1 3/8"495 lbs.Zinc Plated4"RollerTotal Lock--€78.68
GRAINGER BS4 125 NY14 Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPK 38LU17 BS4 125 NY141 3/8"495 lbs.Zinc Plated5"Roller---€48.59
GRAINGER BS4 125 NY14 L Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPL 38LU18 BS4 125 NY14 L1 3/8"495 lbs.Zinc Plated5"RollerTotal Lock--€83.71
GRAINGER BS4 075 RP14 Kingpin Swivel Caster Phenolic 3 Inch 380 lb. | AH8DPM 38LU19 BS4 075 RP141 1/2"380 lbs.Zinc Plated3"Roller---€43.89
GRAINGER BS4 100 RP14 Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPN 38LU20 BS4 100 RP141 1/2"495 lbs.Zinc Plated4"Roller---€45.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LEXR-POEV 100XR-FI-SG Corrosion-Resistant Bolt-Hole Caster, 3 7/8 Inch Wheel Dia, 330 Lb
€186.29 /unit