Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LEXR-PO 125XR Corrosion-Resistant Bolt-Hole Caster, 4 7/8 Inch Wheel Dia, 330 Lb, Swivel Caster | CP7RTP

GRAINGER LEXR-PO 125XR Corrosion-Resistant Bolt-Hole Caster, 4 7/8 Inch Wheel Dia, 330 Lb, Swivel

Item: CP7RTP Model: LEXR-PO 125XRCross Ref: 44YU60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationFood Service, Medical And Institutional Equipment
Bolt Hole Dia.1/2"
Brake TypeNo Brake Included
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Core ColorWhite
FeaturesCorrosion Resistant, Hard Tread, Hollow
Frame FinishStainless Steel
Frame MaterialStainless Steel
Load Rating330 lbs.
Mounting Bolt Dia.1/2"
Mounting Height5 7/8"
Non-markingYes
Number Of Wheels1
Overall Height5.938"
Replacement WheelPO 125/12XR
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialNylon
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Dia.4 7/8"
Wheel Width1 5/8"
Wheel/tread ColorWhite
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake
Caster FeaturesCorrosion-Resistant
Caster Frame MaterialStainless Steel
Caster TypeSwivel
Compatible Wheel Manufacturer Model NumberPO 125/12XR
Load Capacity330 lbs.
Operating Temperature - Maximum175°F
Operating Temperature - Minimum-15°F
StandardsDIN EN 12562, ISO 14001, ISO 5001, ISO 9001
System Of MeasurementImperial
Wheel Hardness Rating70 Shore D
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthLoad RatingFrame FinishWheel Dia.Wheel Bearing TypeBrake TypeMounting HeightFrame MaterialPrice
GRAINGER BS4 075 NY14 Kingpin Swivel Caster Nylon 3 Inch 350 lb. | AH8DPG 38LU14 BS4 075 NY141 3/8"350 lbs.Zinc Plated3"Roller---€37.98
GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPH 38LU15 BS4 100 NY141 3/8"495 lbs.Zinc Plated4"Roller---€43.19
GRAINGER BS4 100 NY14 L Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPJ 38LU16 BS4 100 NY14 L1 3/8"495 lbs.Zinc Plated4"RollerTotal Lock--€78.68
GRAINGER BS4 125 NY14 Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPK 38LU17 BS4 125 NY141 3/8"495 lbs.Zinc Plated5"Roller---€48.59
GRAINGER BS4 125 NY14 L Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPL 38LU18 BS4 125 NY14 L1 3/8"495 lbs.Zinc Plated5"RollerTotal Lock--€83.71
GRAINGER BS4 075 RP14 Kingpin Swivel Caster Phenolic 3 Inch 380 lb. | AH8DPM 38LU19 BS4 075 RP141 1/2"380 lbs.Zinc Plated3"Roller---€43.89
GRAINGER BS4 100 RP14 Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPN 38LU20 BS4 100 RP141 1/2"495 lbs.Zinc Plated4"Roller---€45.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LEXR-PO 125XR Corrosion-Resistant Bolt-Hole Caster, 4 7/8 Inch Wheel Dia, 330 Lb, Swivel
€136.27 /unit