INSIZE 5302-AF105 Digital Auto Focus Microscope | CF2JZF 55VP01

INSIZE 5302-AF105 Digital Auto Focus Microscope

Item: CF2JZF Model: 5302-AF105Cross Ref: 55VP01
Limited Availability
€5,416.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Microscope
Eyepiece ProtractorNo
IlluminationYes
Magnification1.4x to 25.8x
Optical TubeDigital
Overall Depth570 mm
Power SourceCorded
Power Supply120V
SoftwareSoftware Included
Table Length14 7/8"
Table Size14.88" x 9.45"
Table Width9 7/16"
Voltage120V AC
Y-axis Table Travel14 3/16"
Eyepiece TypeMonocular
Includes16GB USB Flash Disk, LED Illumination, Mouse, Network Cable, Power Adapter, Software, Switch
Light SourceLED
Maximum Magnification Capability1.4x to 25.8x
Optical Field Of View168 mm
Optical Magnification1.4x to 25.8x
Overall Height16 1/8"
Overall Width11"
Product TypeDigital Microscope
Stage Depth377.75 mm
Stage Width243 mm
Weight37.5 lbs.

Shipping Info:

Ship weight (kg) 20.3355
Country of OriginCN

Product Variants

ProductModelPower SupplyTable SizeVoltageEyepiece ProtractorIlluminationOptical TubePrice
INSIZE ISM-PM200SA Digital Measuring Microscope | CF2JYM 55VP03 ISM-PM200SA5V0.31" x 0.251"0.1VNoYesDigital€573.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 5302-AF105 Digital Auto Focus Microscope
€5,416.81 /unit