Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBR-SS3111 Quick Release Pin, Button Handle, 17-4 Stainless Steel, 5/16 Inch Shank Dia | CP8JJR

GRAINGER LBR-SS3111 Pin, 5/16 In Pin Dia., 3/4 In Shank Lg., Gr. 304

Item: CP8JJR Model: LBR-SS3111Cross Ref: 410J68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Grade304
Handle MaterialCast Aluminum
Handle StyleButton Handle
Pin Dia.5/16"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length3/4"
Shank MaterialStainless Steel
System Of MeasurementImperial
Handle Height0.6"
Handle Length0.87"
Handle Width0.79"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBR-SS3111 Pin, 5/16 In Pin Dia., 3/4 In Shank Lg., Gr. 304
€26.64 /unit