BROWNING 1702901 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AZ9JLN 2VP65X 1 5/8

BROWNING 1702901 2VP65X 1 5/8 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: AZ9JLN Model: 1702901Cross Ref: 2VP65X 1 5/8
In Stock

Get it by Friday, Jun 13

€268.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1 5/8"
Bore TypeFinished
Face Width1 5/8" to 2 3/8"
MaterialCast Iron
No. Of Grooves2
Outside Dia.6 1/2"
Overall Length3 1/4"
Pitch Dia. (4l/a)4.9" to 5.9"
Pitch Dia. (5l/b/5v)5 1/5" to 6 2/5"
SeriesVP Series
Suitable For Use WithGripbelt 4L/A, 5L/B And 5V Cross Section FHP V-Belt
TypeType 5

Shipping Info:

Ship weight (kg) 5.085
Ship height (cm)16.51
Ship length (cm)8.26
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1045822 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NPX 2VP36X3/4 1045822Finished3.35"3/4"1 3/8" to 2"3"Type 4Cast Iron€183.30
BROWNING 1045863 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQC 2VP42X3/4 1045863Finished3.95"3/4"1 3/8" to 2 1/8"3"Type 4Cast Iron€210.09
BROWNING 1045905 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQL 2VP50X5/8 1045905Finished4 3/4"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€237.59
BROWNING 1045954 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQX 2VP56X5/8 1045954Finished5.35"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€279.58
RFQ
BROWNING 1045962 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQY 2VP56X3/4 1045962Finished5.35"3/4"1 3/8" to 2 1/8"3"Type 5Cast Iron€293.00
RFQ
BROWNING 1046002 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRF 2VP60X3/4 1046002Finished6"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€364.02
BROWNING 1046044 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRN 2VP62X3/4 1046044Finished5.95"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€343.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1702901 2VP65X 1 5/8 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€268.33 /unit