Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER JBDL24BSR25WLN Fastener Assortment, Metric Type, Stainless Steel, 600 pcs | CG9WKA 402K12

GRAINGER JBDL24BSR25WLN Fastener Assortment, SS, Plain, 24 No. Of Sizes, Pan, 600 Pk

Item: CG9WKA Model: JBDL24BSR25WLNCross Ref: 402K12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFastener Assortment
Box MaterialMetal
Drive TypePhillips
FinishPlain
Head TypePan
Hex Head Screws IncludedNo
Includes10, 12, 16, 20, 25, 30, 8, M4-0.7X6, M4-0.7, M5-0.8X8, M5-0.8, M6-1.0X10, M6-1.0, Metal Compartment Box With Lid, Nylon Insert Locknut (25) Each: M3-0.5, Phillips Pan Head Screws (25) Each: M3-0.5X6
Includes Flat WashersNone
Includes Hex Head ScrewsNo
Includes Hex Nuts(25) M3-0.5
Includes Lock WashersNo
MaterialStainless Steel
Number Of Pieces600
Number Of Sizes24
System Of MeasurementMetric
TypeMachine Screw Assortment
DrivePhillips
Head StyleFlat

Shipping Info:

Ship weight (kg) 4.23

Product Variants

ProductModelHead TypeDrive TypeNumber Of SizesNumber Of PiecesMaterialFinishIncludes Hex NutsIncludes Lock WashersPrice
KERR LAKESIDE BHCS631 Button Head Cap Screw Assortment 300 Pc | AA4TZM 13E071 BHCS631ButtonExternal Hex12300Alloy SteelBlack OxideNoNo€125.54
KERR LAKESIDE FHCS631 Flat Head Cap Screw Assortment 300 Pc | AA4TZN 13E072 FHCS631FlatExternal Hex12300Alloy SteelBlack OxideNoNo€145.27
ITW BEE LEITZKE 98-470 Stove Bolt Assortment Round 246 piece 12 Sizes | AC9VNF 3KNK9 WWG-DISP-STOVE248Round SpacerSlotted12246SteelZinc Plated(40) UNC 1/4"-20, (83) #10-24-€46.38
GRAINGER CPS1PJD6GR Combo Machine Screw/Nut Assortment | CD2MCW 53WR06 CPS1PJD6GRRound SpacerSlotted/Phillips241711SteelZinc Plated(100) #6-32No€247.13
GRAINGER CPS1NA97GR Machine Screw Assortment, 71 Pieces | CD2MDE 53WR19 CPS1NA97GRRound SpacerSlotted671SteelZinc Plated(15) 1/4"-20, (20) #10-24No€22.71
GRAINGER CPS1ZA39GR Machine Screw Assortment, 445 Pieces | CD2MDJ 53WR23 CPS1ZA39GRRound SpacerPhillips16445SteelZinc PlatedNoNo€85.32
GRAINGER CPS1NB13GR Machine Screw/Nut/Washer Assortment | CD2MDK 53WR24 CPS1NB13GROvalPhillips784SteelPlain(20) #10-24, (35) 1/4"-20, (60) #10-32, (75) #8-32, (82) #6-32No€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER JBDL24BSR25WLN Fastener Assortment, SS, Plain, 24 No. Of Sizes, Pan, 600 Pk
€216.48 /unit