NOVAFLEX 6303WT-32-10 Food Hose White 2 Inch Inner Diameter 10 Feet 150 psi | AH9VCN 44ZF89

NOVAFLEX 6303WT-32-10 Food Hose White 2 Inch Inner Diameter 10 Feet 150 psi

Item: AH9VCN Model: 6303WT-32-10Cross Ref: 44ZF89
In Stock

Get it by Monday, Jun 16

€933.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Hose
Application MethodWet
Bend Radius7"
ColorWhite
Compatible ChemicalsDry Food, Wet Food
Coupled Assembly / BulkCoupled Assembly
Coupling MaterialStainless Steel
Cover MaterialEPDM
FittingsCam And Groove
For Media TypeDry Food, Wet Food
Hose ConfigurationCoupled Assembly
Hose Inside Dia.2"
Hose Outside Dia.2.562"
Length10 ft.
Max. Pressure150 psi
Max. Vacuum28 in. hg
ReinforcementMultiple Plies Of Tire Cord With Helix
Safety Factor41
Temp. Range-40°F to +210°F
Tube MaterialNitrile
Wet Or Dry ApplicationWet
Hose ColorWhite
Hose Cover MaterialPVC Nitrile
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size2"
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size2"
Hose Fitting B TypeCam and Groove E
Hose Length10 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F150 psi
Standards3-A, FDA, USDA
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 9
Ship height (cm)66.04
Ship length (cm)17.78
Ship width (cm)63.5
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk : Coupled Assembly

Product Variants

ProductModelHose Inside Dia.ColorBend RadiusHose Outside Dia.Temp. RangeCover MaterialTube MaterialMax. VacuumPrice
NOVAFLEX 6303WT-64-20-CE Food Hose Gray 4 Inch Inner Diameter 20 Feet 150 psi | AH9VBN 44ZF04 6303WT-64-20-CE4"Gray12"4.578"-40°F to +210°FEPDMNitrile28 in. hg€3,039.60
NOVAFLEX 6303WT-48-20-CE Food Hose Gray 20 Feet 3.57 Inch Outer Diameter 150psi | AH9VBR 44ZF14 6303WT-48-20-CE3"Gray9"3.578"-40°F to +210°FEPDMNitrile28 in. hg€2,206.19
NOVAFLEX 6303WT-32-20-CE Food Hose White 2 Inch Inner Diameter 20 Feet 150 psi | AH9VBX 44ZF22 6303WT-32-20-CE2"White7"2.562"-40°F to +210°FEPDMNitrile28 in. hg€1,446.57
NOVAFLEX 6303WT-48-10 Food Hose White 3 Inch Inner Diameter 10 Feet 150 psi | AH9VCG 44ZF41 6303WT-48-103"White9"3.578"-40°F to +210°FEPDMNitrile28 in. hg€1,339.93
NOVAFLEX 6303WT-64-10 Food Hose Gray 4 Inch Inner Diameter 10 Feet 150 psi | AH9VCZ 44ZG17 6303WT-64-104"Gray12"4.578"-40°F to +210°FEPDMNitrile28 in. hg€1,958.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX 6303WT-32-10 Food Hose White 2 Inch Inner Diameter 10 Feet 150 psi
€933.63 /unit