GRAINGER HR/2500-36 A36 Carbon Steel Rod, 2 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UWW

GRAINGER HR/2500-36 Carbon Steel Rod, 2 1/2 Inch Outside Dia, 36 Inch Overall Length

Item: CP8UWW Model: HR/2500-36Cross Ref: 799KA7
In Stock

Get it by Tuesday, Jun 17

€175.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationHot Rolled
FinishMill
GradeGrade A36
Length36"
Machinability72%
MaterialCarbon Steel
Outside Dia.2 1/2"
Outside Dia. ToleranceNot Rated
ShapeRod
Tolerance RatingNot Rated
Yield Strength36000 psi
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Material GradeA36
Mechanical FinishMill
Outside Diameter2 1/2"
Outside Diameter ToleranceNot Rated
Overall Length36"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 22.554

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HR/2500-36 Carbon Steel Rod, 2 1/2 Inch Outside Dia, 36 Inch Overall Length
€175.43 /unit