GRAINGER HF/50012-72 1020 Carbon Steel Plate, 0.5 Inch Thick, 12 Inch X 6 Feet Nominal Size | CQ6WCY

GRAINGER HF/50012-72 Plate, 1020 Carbon Steel, 0.5 Inch Thick, 12 Inch X 6 Feet Nominal Size

Item: CQ6WCY Model: HF/50012-72Cross Ref: 799JD6
In Stock

Get it by Tuesday, Jun 10

€420.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell HardnessNot Rated
FabricationHot Rolled
FinishMill
GradeGrade 1020
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Length6 ft.
Machinability72%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapePlate
Tensile Strength60000 psi
Thickness1/2"
Thickness Tolerance-0.01" to +0.01"
Width12"
Yield Strength45000 psi
Material GradeA36
Mechanical FinishMill
Overall Length6 ft.
Overall Width12"

Shipping Info:

Ship weight (kg) 55.35

Product Variants

ProductModelFinishFabricationYield StrengthTensile StrengthMaterialShapePrice
GRAINGER 18F.25X10-12 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 12 Inch Nominal Size | CQ6VNA 18F.25X10-12MillCold Finished54000 psi80000 psiCarbon SteelPlate€52.57
GRAINGER 18F.25X10-24 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 24 Inch Nominal Size | CQ6VNB 18F.25X10-24MillCold Finished54000 psi80000 psiCarbon SteelPlate€84.52
GRAINGER 18F.25X10-36 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 36 Inch Nominal Size | CQ6VNC 18F.25X10-36MillCold Finished54000 psi80000 psiCarbon SteelPlate€134.46
GRAINGER 18F.25X10-72 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 6 Feet Nominal Size | CQ6VND 18F.25X10-72MillCold Finished54000 psi80000 psiCarbon SteelPlate€246.23
GRAINGER 18f.25x12-12 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6VNE 18f.25x12-12PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€70.14
GRAINGER 18f.25x12-24 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6VNF 18f.25x12-24PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€118.73
GRAINGER 18f.25x12-36 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6VNG 18f.25x12-36PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€178.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HF/50012-72 Plate, 1020 Carbon Steel, 0.5 Inch Thick, 12 Inch X 6 Feet Nominal Size
€420.16 /unit