Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HF/1882-24 1020 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 Inch X 24 Inch Nominal Size | CP8QXJ

GRAINGER HF/1882-24 Rectangular Bar, 1020 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 Inch X 24 Inch Nominal Size

Item: CP8QXJ Model: HF/1882-24Cross Ref: 799HK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell HardnessNot Rated
FabricationHot Rolled
FinishMill
GradeGrade 1020
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Length24"
Machinability72%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeRectangular Bar
Tensile Strength60000 psi
Thickness0.188"
Thickness Tolerance-0.01" to +0.01"
Width2"
Yield Strength45000 psi
Material GradeA36
Mechanical FinishMill
Overall Length24"
Overall Width2"

Shipping Info:

Ship weight (kg) 1.1475

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HF/1882-24 Rectangular Bar, 1020 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 2 Inch X 24 Inch Nominal Size
€20.06 /unit