Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HCSG558111012 Hex Head Cap Screw, Steel, Grade 5, Black Oxide, 5/8 11, Coarse, 10 1/2 Inch Length | CQ6XGM

GRAINGER HCSG558111012 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 10 1/2 In Lg., 25/64 In Head Ht.

Item: CQ6XGM Model: HCSG558111012Cross Ref: 30Z262
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C25
Head Height25/64"
Head TypeHex Socket
Head Width15/16"
Length10 1/2"
MaterialSteel
Min. Thread Length1 3/4"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length10 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length10 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCSG558111012 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 10 1/2 In Lg., 25/64 In Head Ht.
€138.65 /pack