Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER JJM09088 Hex Cap Screw Grade 5 9/16-12x2-3/4 Pk10 | AG6RXJ 46F549

GRAINGER N01200.056.0275 Hex Head Cap Screw, 9/16 In - 12 Thread Size, CS, 2 3/4 In Lg., 23/64 In Head Ht., 10 Pk

Item: AG6RXJ Model: N01200.056.0275Cross Ref: 46F549
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€510.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25-C34
Head Height23/64"
Head TypeHex
Head Width13/16"
Length2 3/4"
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/8"
Thread Size9/16"-12
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/8"
Overall Length2 3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)4.83
Ship length (cm)10.16
Ship width (cm)8.89
HS code7318158045

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
GRAINGER JJM09072 Hex Cap Screw Grade 5 9/16-12x2-1/4 Pk10 | AG6RXH 46F548 N01200.056.0225Partially ThreadedRight HandHexRockwell C25-C349/16"-12Carbon SteelZinc PlatedCoarse10€329.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.056.0275 Hex Head Cap Screw, 9/16 In - 12 Thread Size, CS, 2 3/4 In Lg., 23/64 In Head Ht., 10 Pk
€510.87 /unit