Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GCPT56334 T-Anchor, 0.313 Inch Overall Dia, 3 3/4 Inch Overall Length, 5/16 Inch-18 Thread Size | CP7NYQ

GRAINGER GCPT56334 Anchor, 5/16 In - 18 Thread Size, 3 3/4 In Lg., Steel, 5/16 In Drill Bit Size, Zn Plated

Item: CP7NYQ Model: GCPT56334Cross Ref: 15W101
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor
Display Qty4
Drill Bit Size5/16"
FinishZinc Plated
Length3 3/4"
MaterialSteel
Max. Material Thickness2 3/4"
Max. Ultimate Shear Strength900 lbs.
Max. Ultimate Tension Strength2300 lbs.
Min. Material Thickness1 7/8"
Overall Dia.5/16"
System Of MeasurementImperial
Thread Size5/16"-18
Usable Length2 3/4"
Maximum Material Thickness2 3/4"
Maximum Ultimate Shear Strength900 lbs.
Maximum Ultimate Tension Strength2300 lbs.
Minimum Material Thickness1 7/8"
Overall Diameter5/16"
Overall Length3 3/4"
Product TypeMale Toggle Anchor

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GCPT56334 Anchor, 5/16 In - 18 Thread Size, 3 3/4 In Lg., Steel, 5/16 In Drill Bit Size, Zn Plated
€26.04 /pack