Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GCPT14212 T-Anchor, 0.25 Inch Overall Dia, 2 1/2 Inch Overall Length, 1/4 Inch Size-20 Thread Size | CP7NYX

GRAINGER GCPT14212 Anchor, 2 1/2 In Lg., Steel, 5/16 In Drill Bit Size, Zn Plated

Item: CP7NYX Model: GCPT14212Cross Ref: 15W096
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor
Display Qty4
Drill Bit Size5/16"
FinishZinc Plated
Length2 1/2"
MaterialSteel
Max. Material Thickness1 3/4"
Max. Ultimate Shear Strength700 lbs.
Max. Ultimate Tension Strength1500 lbs.
Min. Material Thickness1"
Overall Dia.1/4"
System Of MeasurementImperial
Usable Length1 3/4"
Maximum Material Thickness1 3/4"
Maximum Ultimate Shear Strength700 lbs.
Maximum Ultimate Tension Strength1500 lbs.
Minimum Material Thickness1"
Overall Diameter1/4"
Overall Length2 1/2"
Product TypeMale Toggle Anchor
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GCPT14212 Anchor, 2 1/2 In Lg., Steel, 5/16 In Drill Bit Size, Zn Plated
€21.58 /pack