Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G524 Female Luer Blank 303 Stainless Steel Silver | AH2ZMT 30WK09

GRAINGER G524 Female Luer Blank 303 Stainless Steel Silver

Item: AH2ZMT Model: G524Cross Ref: 30WK09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Luer Blank
ColorSilver
GradeGrade 303
MaterialStainless Steel
TypeFemale
Fitting MaterialStainless Steel
Material GradeGrade 303

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelGradeColorMaterialTypePrice
GRAINGER G532 Female Luer Blank 316 Stainless Steel Silver | AH2ZNB 30WK17 G532Grade 316SilverStainless SteelFemale€32.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G524 Female Luer Blank 303 Stainless Steel Silver
€30.55 /unit