Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G15-TRB-.5-1.5X3 Rectangular Stock 3 Feet Length 1.5 Inch Width PTFE | AH2WRN 30GD54

GRAINGER G15-TRB-.5-1.5X3 Rectangular Stock 3 Feet Length 1.5 Inch Width PTFE

Item: AH2WRN Model: G15-TRB-.5-1.5X3Cross Ref: 30GD54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Length3 ft.
MaterialPTFE
ResistanceChemicals, Light, Ozone, Radiations, Solvents
Temp. Range-328°F to +500°F
Tensile Strength4350 psi
Thickness1/2"
Width1 1/2"
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.08
Friction RatingVery Slippery
GradeStandard
Impact Strength3 lbs.-ft./in.
Impact Strength RatingGood
MachinabilityExcellent
Maximum Temperature500°F
Minimum Temperature-328°F
Nominal Size (merch)1 1/2" W x 36" L
Plastic ClarityOpaque
Plastic Density0.08 lbs.-cu. in.
Plastic Hardness55D
Plastic Hardness RatingMedium Soft
Plastic Length36"
Plastic Length Tolerance±0.5"
Plastic Thickness0.5"
Plastic Thickness Tolerance+/-0.0500"
Plastic Width1.5"
Plastic Width Tolerance+/-0.25"
ShapeBars
StandardsFDA
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight2.16 lbs.

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)1.27
Ship length (cm)91.95
Ship width (cm)3.81
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-TRB-.5-1.5X3 Rectangular Stock 3 Feet Length 1.5 Inch Width PTFE
€232.23 /unit