Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G15-5F-12X50 Film Stock 12 Inch Width 50 Feet Length 0.005 Inch Thickness | AH2WGU 30FY46

GRAINGER G15-5F-12X50 Film Stock 12 Inch Width 50 Feet Length 0.005 Inch Thickness

Item: AH2WGU Model: G15-5F-12X50Cross Ref: 30FY46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€445.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
ColorWhite
Impact Strength3 lbs.
Length50 ft.
Length Tolerance-0.5" to +0.5"
MaterialPTFE
Material TypeStandard Grade
Max. Temp.500°F
Min. Temp. Rating-400°F
Operating Temp. Range-400°F to +500°F
Tensile Strength1500 psi
Thickness0.005"
Thickness Tolerance-0.0005" to +0.0005"
Width12"
Width Tolerance-0.25" to +0.25"
Backing TypePlain
Corrosion And Chemical ResistanceExcellent
Elongation200%
Friction Coefficient0.08
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityExcellent
Maximum Temperature500°F
Minimum Temperature-400°F
Plastic ClarityOpaque
Plastic Density0.08 lbs.-cu. in.
Plastic Hardness55D
Plastic Hardness RatingMedium Soft
Plastic Length50 ft.
Plastic Length Tolerance±0.5"
Plastic Thickness0.005"
Plastic Thickness Tolerance+/-0.0005"
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
StandardsAMS 3652, MIL-P-22241
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight2.88 lbs.

Shipping Info:

Ship weight (kg) 1.8369
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Plastic Properties : Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material

Product Variants

ProductModelThicknessThickness ToleranceMaterialColorMaterial TypeOperating Temp. RangeTensile StrengthLength TolerancePrice
GRAINGER G15-2F-6X10 Film Stock 6 Inch Width 10 Feet Length 0.002 Inch Thickness | AH2WEY 30FY04 G15-2F-6X100.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€10.68
GRAINGER G15-2F-6X25 Film Stock 6 Inch Width 25 Feet Length 0.002 Inch Thickness | AH2WEZ 30FY05 G15-2F-6X250.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€23.36
GRAINGER G15-2F-6X50 Film Stock 6 Inch Width 50 Feet Length 0.002 Inch Thickness | AH2WFA 30FY06 G15-2F-6X500.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€44.84
GRAINGER G15-2F-12X5 Film Stock 12 Inch Width 5 Feet Length 0.002 Inch Thickness | AH2WFB 30FY07 G15-2F-12X50.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€10.68
GRAINGER G15-2F-12X10 Film Stock 12 Inch Width 10 Feet Length 0.002 Inch Thickness | AH2WFC 30FY08 G15-2F-12X100.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€18.90
GRAINGER G15-2F-12X25 Film Stock 12 Inch Width 25 Feet Length 0.002 Inch Thickness | AH2WFD 30FY09 G15-2F-12X250.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€42.63
GRAINGER G15-2F-12X50 Film Stock 12 Inch Width 50 Feet Length 0.002 Inch Thickness | AH2WFE 30FY10 G15-2F-12X500.002"-0.0002" to +0.0002"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€86.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-5F-12X50 Film Stock 12 Inch Width 50 Feet Length 0.005 Inch Thickness
€445.47 /unit