Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G 250/25K-BB0.75 Iron Tread Wheel, 9 13/16 Inch Size Wheel Dia, 2 3/8 Inch Size Wheel Width, 3 | CQ2MFD

GRAINGER G 250/25K-BB0.75 Iron Tread Wheel, 9 13/16 Inch Size Wheel Dia, 2 3/8 Inch Size Wheel Width

Item: CQ2MFD Model: G 250/25K-BB0.75Cross Ref: 490U95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTread Wheel
Core ColorSilver
Esd ConductiveYes
For Axle Size1"
Hub Length2.812"
Includes(2) Top Hat Spacers
Includes Spanner BushingNot Included
Load Rating3085 lbs.
Non-markingYes
Operating Temp. Range-20°F to +250°F
Replacement ForLH, LK, LO, LS Series Casters
Tread Material, Wheel MaterialIron
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialIron
Wheel Dia.9.812"
Wheel Width2 3/8"
Wheel/tread ColorSilver
Wheel/tread HardnessBrinell 190-230
Wheel/tread Hardness RatingExtra Hard

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthCore ColorWheel Bearing TypeNon-markingTread Material, Wheel MaterialFor Axle SizePrice
GRAINGER W-420-HMB-1/2 Heat-Resistant Iron Tread Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEP W-420-HMB-1/24"2"2 1/4"SilverPrecision BallNoIron1/2"€147.86
GRAINGER W-620-HFSB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEQ W-620-HFSB-1/26"2"2 1/2"SilverPrecision BallNoSteel1/2"€178.46
GRAINGER W-620-HMB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MER W-620-HMB-1/26"2"2 1/4"SilverPrecision BallNoIron1/2"€140.95
GRAINGER W-820-HMB-1/2 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MET W-820-HMB-1/28"2"2 1/4"SilverPrecision BallNoIron1/2"€249.42
GRAINGER W-830-HMB-3/4 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 3 Inch Wheel Width | CR3DLC W-830-HMB-3/48"3"3 1/2"SilverPrecision BallNoIron3/4"€314.50
GRAINGER W-1240-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 12 Inch Wheel Dia, 4 Inch Wheel Width | CR3DLD W-1240-HFSB-1-1/412"4"4 1/2"SilverPrecision BallNoSteel1 1/4"€681.74
GRAINGER W-415-HFSB-1/2 Heat-Resistant Steel Tread Wheel, 4 Inch Wheel Dia, 1 1/2 Inch Wheel Wide | CQ2MEU W-415-HFSB-1/24"1 1/2"2 1/2"SilverPrecision BallNoSteel1/2"€197.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G 250/25K-BB0.75 Iron Tread Wheel, 9 13/16 Inch Size Wheel Dia, 2 3/8 Inch Size Wheel Width
€174.17 /unit