GRAINGER FWUIS056USA-1100P USS Washer, For Screw Size 9/16 Inch, Steel, Grade 2, Black Oxide | CP9PCB

GRAINGER FWUIS056USA-1100P USS Washer, 5/8 In I.D., 1 1/2 In O.D., Blk Oxide, Gr. 2

Item: CP9PCB Model: FWUIS056USA-1100PCross Ref: 4YJR2
In Stock

Get it by Tuesday, Jun 17

€310.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
FinishBlack Oxide
GradeGrade 2
Inside Dia.5/8"
MaterialSteel
Max. Thickness0.109"
Min. Thickness0.109"
Outside Dia.1 1/2"
System Of MeasurementImperial
Thickness Tolerance0.086" to 0.132"
Washer TypeUSS Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeUSS
For Screw Size9/16"
Inside Diameter5/8"
Material Grade/classGrade 2
Maximum Thickness0.109"
Minimum Thickness0.109"
Outside Diameter1 1/2"

Shipping Info:

Ship weight (kg) 21.528
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FWUIS056USA-1100P USS Washer, 5/8 In I.D., 1 1/2 In O.D., Blk Oxide, Gr. 2
€310.55 /unit