Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER FS-500SS GR 36.00 Strut Channel - Slotted, Steel, Painted, 14 ga Gauge, 3 ft Overall Length, Green | CQ7EYT

GRAINGER FS-500SS GR 36.00 Strut Channel - Slotted, Steel, Painted, 14 ga Gauge, 3 ft Overall Length, Green

Item: CQ7EYT Model: FS-500SS GR 36.00Cross Ref: 45YV58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Channel
Channel TypeSlotted
ColorGreen
FinishPaint
Gauge14 ga.
Height0.812"
Length3 ft.
Load Capacity290 lbs.
MaterialSteel
Mfr. SeriesFS-500
Mounting Hole Center To Center2"
Slot Length1 1/8"
Slot Spacing2"
Slot TypeSlotted
Slot Width0.562"
StyleSingle
Sub-brandStrut, Metal Framing Systems, Continuous Slot Metal Framing, Strut Channel, Strut Channel Systems
Thickness0.062"
Width1 5/8"
Hole Size9/16" x 1 1/8"
Hole Spacing2" Center to Center
Overall Height13/16"
Overall Length3 ft.
Overall Width1 5/8"
SeriesFS-500 Series
Strut Channel StyleSingle

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleHeightMaterialFinishGaugeLoad CapacitySlot WidthSlot LengthPrice
GRAINGER FS-500SL GR 120.00 Strut Channel 1-5/8 W 10 Feet Length Green | AH9KFK 3ULW7 FS-500SL GR 120.00Standard-------€57.48
GRAINGER FS-200SS GR 120.00 Strut Channel 1-5/8 Width 10 Feet Length Green | AJ2GWK 4A974 FS-200SS GR 120.00Standard-------€89.87
GRAINGER FS-200 GR 120.00 Strut Channel 1-5/8 Width 10 Feet Length Green | AJ2GWL 4A975 FS-200 GR 120.00Standard-------€82.41
GRAINGER FS-200SS ST4 12.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWK FS-200SS ST4 12.00Single1 5/8"Stainless SteelPolish12 ga.-0.562"1 1/8"€29.07
GRAINGER FS-200SS ST4 36.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWL FS-200SS ST4 36.00Single1 5/8"Stainless SteelPolish12 ga.1110 lbs.0.562"1 1/8"€81.43
GRAINGER FS-200SS ST4 60.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWM FS-200SS ST4 60.00Single1 5/8"Stainless SteelPolish12 ga.660 lbs.0.562"1 1/8"€101.33
GRAINGER FS-200SS ST4 18.00 Strut Channel - Slotted, 304 Stainless Steel, 12 ga Gauge, 1 5/8 Inch Overall Height | CQ7EWN FS-200SS ST4 18.00Single1 5/8"Stainless SteelPolish12 ga.-0.562"1 1/8"€38.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FS-500SS GR 36.00 Strut Channel - Slotted, Steel, Painted, 14 ga Gauge, 3 ft Overall Length, Green
€21.40 /unit