Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER FLEXIGRAF-RG-0150-062-0200 Flange Gasket, 2 Inch Pipe Size, 4 1/8 Inch Outside Dia., Black | CJ2EVG

GRAINGER FLEXIGRAF-RG-0150-062-0200 Flange Gasket, 2 Inch Pipe Size, 4 1/8 Inch Outside Dia., Black

Item: CJ2EVG Model: FLEXIGRAF-RG-0150-062-0200Cross Ref: 4CYL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Binder MaterialNone
ColorBlack
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Pipe Size2"
Gasket MaterialGraphite
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Insert Material316 Stainless Steel
Inside Diameter2 3/8"
Maximum Operating Pressure2000 psi
Maximum Operating Temperature850°F
Metal DetectableNo
Minimum Operating Temperature-400°F
Outside Diameter4 1/8"
ReinforcedYes
Resistance PropertiesChemical Resistant, Temperature Resistant
StandardsASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
Thickness1/16"
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0135

Product Variants

ProductModelMPNPrice
GRAINGER FLEXIGRAF-RG-0150-125-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia. | CJ2EUM FLEXIGRAF-RG-0150-125-0250FLEXIGRAF-RG-0150-125-0250€8.26
GRAINGER 4CYX2 Flange Gasket, 4 Inch Pipe Size, 9 Inch Outside Dia., Red | CJ2EUN 4CYX24CYX2€15.02
GRAINGER 4CYT9 Flange Gasket, 1/2 Inch Pipe Size, 3 1/2 Inch Outside Dia. | CJ2EUP 4CYT94CYT9€1.10
GRAINGER TX-150-0075-N Flange Gasket, 3/4 Inch Pipe Size, 2 1/4 Inch Outside Dia. | CJ2EUQ TX-150-0075-NTX-150-0075-N€18.07
GRAINGER FLEXIGRAF-RG-0150-062-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia. | CJ2EUR FLEXIGRAF-RG-0150-062-0150FLEXIGRAF-RG-0150-062-0150€2.41
GRAINGER FLEXIGRAF-RG-0150-062-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia. | CJ2EUT FLEXIGRAF-RG-0150-062-0250FLEXIGRAF-RG-0150-062-0250€4.11
GRAINGER 4CYX3 Flange Gasket, 5 Inch Pipe Size, 10 Inch Outside Dia., Red | CJ2EUU 4CYX34CYX3€18.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FLEXIGRAF-RG-0150-062-0200 Flange Gasket, 2 Inch Pipe Size, 4 1/8 Inch Outside Dia., Black
€3.28 /unit