Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4CYT9 Flange Gasket, 1/2 Inch Pipe Size, 3 1/2 Inch Outside Dia. | CJ2EUP

GRAINGER 4CYT9 Flange Gasket, 1/2 Inch Pipe Size, 3 1/2 Inch Outside Dia.

Item: CJ2EUP Model: 4CYT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.18 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Backing TypePlain
Bolt Circle Diameter2 3/8"
Bolt Hole Diameter5/8"
ColorWhite
Fda ApprovedYes
For Flange Ansi ClassClass 150
For Fluid TypeFuels, Gases, Oil
For Pipe Size1/2"
Gasket MaterialBuna-N
Gasket TypeFull Face Gasket
HardnessShore 60A
Includes Mounting HardwareNo
Inside Diameter13/16"
Maximum Operating Pressure250 psi
Maximum Operating Temperature170°F
Metal DetectableNo
Minimum Operating Temperature-25°F
Number Of Bolt Holes4
Outside Diameter3 1/2"
StandardsASME B16.21, ASME/ANSI
Thickness1/8"
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027

Product Variants

ProductModelMPNPrice
GRAINGER FLEXIGRAF-RG-0150-125-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia. | CJ2EUM FLEXIGRAF-RG-0150-125-0250FLEXIGRAF-RG-0150-125-0250€8.26
GRAINGER 4CYX2 Flange Gasket, 4 Inch Pipe Size, 9 Inch Outside Dia., Red | CJ2EUN 4CYX24CYX2€15.02
GRAINGER TX-150-0075-N Flange Gasket, 3/4 Inch Pipe Size, 2 1/4 Inch Outside Dia. | CJ2EUQ TX-150-0075-NTX-150-0075-N€18.07
GRAINGER FLEXIGRAF-RG-0150-062-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia. | CJ2EUR FLEXIGRAF-RG-0150-062-0150FLEXIGRAF-RG-0150-062-0150€2.41
GRAINGER FLEXIGRAF-RG-0150-062-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia. | CJ2EUT FLEXIGRAF-RG-0150-062-0250FLEXIGRAF-RG-0150-062-0250€4.11
GRAINGER 4CYX3 Flange Gasket, 5 Inch Pipe Size, 10 Inch Outside Dia., Red | CJ2EUU 4CYX34CYX3€18.55
GRAINGER 4CYW3 Flange Gasket, 8 Inch Pipe Size, 13 1/2 Inch Outside Dia., Black | CJ2EUV 4CYW34CYW3€124.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4CYT9 Flange Gasket, 1/2 Inch Pipe Size, 3 1/2 Inch Outside Dia.
€1.18 /unit