Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER FL-LK-6EL General Purpose Floor Lock, 6 Inch Wheel Dia, 6 1/2 Inch Floor Lock Retracted Height | CP9PPM

GRAINGER FL-LK-6EL General Purpose Floor Lock, 6 Inch Wheel Dia, 6 1/2 Inch Floor Lock Retracted Height

Item: CP9PPM Model: FL-LK-6ELCross Ref: 39UT62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Floor Lock Extended Height7 1/2"
Floor Lock Retracted Height6 1/2"
For Caster Mounting Height7 1/4"
For Wheel Dia.6"
IncludesThermoplastic Polyurethane Base
Inside Bolt Hole Spacing2.562" x 3.25"
MaterialSteel
Mounting Bolt Dia.3/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size3.938" x 4.562"
Outside Bolt Hole Spacing3.625" x 3"
Plate Thickness1/4"
Mounting Plate Thickness1/4"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingFloor Lock Extended HeightFloor Lock Retracted HeightMaterialMounting Plate Bolt Hole PatternMounting Plate SizeFor Wheel Dia.Price
GRAINGER APPROVED FF 200 General Purpose Floor Lock, Steel, 10 Inch Extended Height, Steel | CH6PEZ 454Y27 FF 2002 15/16" x 4 1/8"3 5/32" x 4 9/64"------€203.63
GRAINGER FF 150 General Purpose Floor Lock | CJ2HGT FF 150--------€201.41
GRAINGER P-FL-1013-14 General Purpose Floor Lock | CJ2HGU P-FL-1013-14--------€63.18
GRAINGER P-FL-563-14 General Purpose Floor Lock | CJ2HGV P-FL-563-14--------€31.82
GRAINGER FF 160 General Purpose Floor Lock | CJ2HGW FF 160--------€205.79
GRAINGER P-FL-650-14 General Purpose Floor Lock | CJ2HGX P-FL-650-14--------€28.61
GRAINGER P-FL-750-14 General Purpose Floor Lock | CJ2HGY P-FL-750-14--------€33.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER FL-LK-6EL General Purpose Floor Lock, 6 Inch Wheel Dia, 6 1/2 Inch Floor Lock Retracted Height
€52.99 /unit