Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ER1100-035-16 Welding Wire 0.035 Inch Diameter Er1100 | AF7FVQ 20YD99

GRAINGER 20YD99 Welding Wire 0.035 Inch Diameter Er1100

Item: AF7FVQ Model: 20YD99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws ClassificationER1100
Container Size16 lbs.
Container TypeSpool
Diameter0.035"
MaterialAluminum
Tensile Strength13000 psi
Arbor Hole Diameter2"
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material TypeAluminum To Aluminum
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.10
Tensile Strength (as Welded)13 ksi
Weight16 lbs.
Yield Strength (as Welded)Not Specified

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)10.16
HS code7605190000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeContainer TypeDiameterAws ClassificationPrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Core-25 lbs.Spool0.035"308LFCO€1,344.36
GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39 20YC39Flux Core-25 lbs.Spool0.045"308LFCO€1,078.73
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Core-11 lbs.Spool0.035"308LT1€290.99
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Core-33 lbs.Spool0.035"308LT1€817.21
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Core-11 lbs.Spool0.045"308LT1€273.95
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Core-33 lbs.Spool0.045"308LT1€562.76
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Core-1 lbs.Spool0.035"309LFCO€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD99 Welding Wire 0.035 Inch Diameter Er1100
€267.70 /unit