GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39

GRAINGER 20YC39 Welding Wire 0.045 Inch Diameter 308lfco

Item: AF7FNH Model: 20YC39
In Stock

Get it by Tuesday, Jun 10

€1,142.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws Classification308LFCO
Container Size25 lbs.
Container TypeSpool
Diameter0.045"
MaterialFlux Core
Arbor Hole Diameter2"
For Material TypeStainless Steel To Stainless Steel
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.22
Tensile Strength (as Welded)75 ksi
Weight25 lbs.
Yield Strength (as Welded)Not Specified

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)10.16
HS code7605290000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeContainer TypeDiameterAws ClassificationPrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Core-25 lbs.Spool0.035"308LFCO€1,344.36
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Core-11 lbs.Spool0.035"308LT1€290.99
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Core-33 lbs.Spool0.035"308LT1€817.21
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Core-11 lbs.Spool0.045"308LT1€273.95
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Core-33 lbs.Spool0.045"308LT1€562.76
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Core-1 lbs.Spool0.035"309LFCO€65.00
GRAINGER 309LFCO-035-10 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNP 20YC45 20YC45Flux Core-10 lbs.Spool0.035"309LFCO€580.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YC39 Welding Wire 0.045 Inch Diameter 308lfco
€1,142.18 /unit