Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER E71T11-030-02 Welding Wire 0.03 Inch Diameter E71t11 | AF7FUX 20YD78

GRAINGER 20YD78 Welding Wire 0.03 Inch Diameter E71t11

Item: AF7FUX Model: 20YD78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws ClassificationE71T-11
Container Size2 lbs.
Container TypeSpool
Diameter0.03"
MaterialCarbon Steel
Arbor Hole Diameter5/8"
Elongation (as Welded)20%
Elongation (minimum Required)20%
For Material GradeGrade ASTM A36, Grade ASTM A514, Grade ASTM A572
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessFlux-Cored Welding (FCAW)
SeriesE71T-11 Series
Shielding TypeSelf-Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width1 1/2"
StandardsAWS A5.20
Tensile Strength (as Welded)70 ksi to 95 ksi
Tensile Strength (minimum Required)70 ksi
Weight2 lbs.
Welding Current DesignationDCEN
Wire Diameter0.03"
Wire TypeFlux Cored
Yield Strength (as Welded)58 ksi
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)55.88
Ship width (cm)12.7
HS code8311200000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeContainer TypeDiameterAws ClassificationPrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Core-25 lbs.Spool0.035"308LFCO€1,344.36
GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39 20YC39Flux Core-25 lbs.Spool0.045"308LFCO€1,078.73
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Core-11 lbs.Spool0.035"308LT1€290.99
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Core-33 lbs.Spool0.035"308LT1€817.21
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Core-11 lbs.Spool0.045"308LT1€273.95
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Core-33 lbs.Spool0.045"308LT1€562.76
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Core-1 lbs.Spool0.035"309LFCO€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD78 Welding Wire 0.03 Inch Diameter E71t11
€23.86 /unit